Shop All Festoon System Cable & Connectors
Dayton
Festoon System Kit, 1/4 In Rope, L 60 Ft
Mfr # 33N213
Zoro # G4985321
product price: $424.99
/ea
Free Shipping & Returns
$424.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size (In.) 0.49 to 0.91
- Storage Length (Ft.) 3.69 ft
- Type Wire Rope
- Max. Travel Distance (Ft.) 60 ft
- Cable Type Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 33N213
- Zoro # G4985321
- UPC # 190735260777
- Country of Origin China
- Category Festoon System Cable & Connectors
Dimensions
Cable Size (In.) | 0.49 to 0.91 |
Overall Length (Ft.) | 60 |
Storage Length (Ft.) | 3.69 ft |
Wheel Tread Dia. (In.) | 1 1/2 in |
Storage Length | 3.69 ft |
Mfr. Warranty Length | 1 yr |
Trolley Wheel Diameter | 1.5 in |
Maximum Track Length | 60 ft |
Minimum Track Length | 60 ft |
Description
Festoon System Kit, Compatible Cable Type Round, Included Components Clamps, Hardware, Trolleys, Wire Rope Clips, Maximum Track Length 60 ft, Maximum Travel Distance 60 ft, Maximum Trolley Capacity 13 lb, Minimum Cable/Hose Required 76 ft, Minimum Track Length 60 ft, Number of Trolleys Included 9, Storage Length 3.69 ft, Track Type Wire Rope, Trolley Frame Material Plastic, Trolley Wheel Diameter 1.5 in, Trolley Wheel Material Nylon, Minimum Compatible Flat Cable Height Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON High Test Chain, 5/16 in, 90 ft. L, 3900 lb (34RZ49)
- TRI-ARC Mobile Work Platform, 3 Step, Steel, 30" (WLWP032424)
- RWM Kngpnlss Swvl Plt Cstr, Polyurthn, 700 lb. (65-UAB-0421-S)
- NOTCH EQUIPMENT Notch Nylon Loop Runner 30in Yellow (NNLR-30)
- DAYTON Festoon System Kit, 1/4 In Rope, L 20 Ft (33N207)
- DAYTON Festoon System Kit, 1/4 In Rope, L 40 Ft (33N212)
- DAYTON Festoon System Kit, 1/4 In Rope, L 80 Ft (33N214)
- DAYTON Festoon End Clamp, Large Round Cable (33N232)
- DAYTON Festoon Intermediate Car, 1/4 In, Lg Round (33N269)
- DAYTON Festoon System Kit, 1/4 In Rope, L 40 Ft (33N208)
- STARKE Cable Festoon System, C-Track, 4-Wire, 10 AWG, 75' (SFCS4W-10AWG-75)
- Dayton Festoon System Cable & Connectors