Shop All Festoon System Cable & Connectors
Dayton
Festoon System Kit, 1/4 In Rope, L 60 Ft
Mfr # 33N205
Zoro # G4985985
product price: $368.99
/ea
Free Shipping & Returns
$368.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size (In.) 0.88 x 2.38
- Storage Length (Ft.) 3.69 ft
- Type Wire Rope
- Max. Travel Distance (Ft.) 60 ft
- Min. Cable/Hose Required (Ft.) 76 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 33N205
- Zoro # G4985985
- UPC # 190735260692
- Country of Origin China
- Category Festoon System Cable & Connectors
Dimensions
Overall Length (Ft.) | 60 |
Cable Size (In.) | 0.88 x 2.38 |
Storage Length (Ft.) | 3.69 ft |
Wheel Tread Dia. (In.) | 1 1/2 in |
Storage Length | 3.69 ft |
Maximum Track Length | 60 ft |
Minimum Track Length | 60 ft |
Mfr. Warranty Length | 1 yr |
Trolley Wheel Diameter | 1.5 in |
Description
Festoon System Kit, Compatible Cable Type Flat, Included Components Clamps, Hardware, Trolleys, Wire Rope Clips, Maximum Track Length 60 ft, Maximum Travel Distance 60 ft, Maximum Trolley Capacity 13 lb, Minimum Cable/Hose Required 76 ft, Minimum Track Length 60 ft, Number of Trolleys Included 9, Storage Length 3.69 ft, Track Type Wire Rope, Trolley Frame Material Plastic, Trolley Wheel Diameter 1.5 in, Trolley Wheel Material Nylon, Minimum Compatible Flat Cable Height 0.88 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS Replacement Pin And Retainer, System 10, For Use With 12 In QuickAlloy Coupling Link, 5785445 (5785445)
- PEERLESS CHAIN 2"X 27' SWR INLINE W/CHAIN+HKS, CC2557 (CC2557)
- STREN-FLEX Web Sling, Flat Eye, 10 ft L, 20400 lb Cap (EEF-4-904ME)
- ZORO SELECT Replacement Roller, Light Duty, 3/4" Dia. (.75X25-19)
- DAYTON Festoon Intermediate Car, 1/4 In, Sm Round (33N268)
- DAYTON Festoon System Kit, 1/4 In Rope, L 40 Ft (33N212)
- DAYTON Bridge Crane Kit, Cap 1000Lb (4ZV97)
- DAYTON Festoon Joint Bracket, C-Track (33N235)
- DAYTON Tow Car, I-Beam Festoon, Flat Cable (33N201)
- DAYTON Festoon System Kit, C-Track, 60 Ft, Flat (7CZ33)
- SNAPTRAC Crane Monorail Kit, 1000 Lb Cap, 8 Ft L (ST800)
- Dayton Lifting Equipment