Shop All Festoon System Cable & Connectors
Dayton
Festoon System Kit, 1/4 In Rope, L 40 Ft
Mfr # 33N212
Zoro # G4985224
product price: $302.99
/ea
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size (In.) 0.49 to 0.91
- Storage Length (Ft.) 2.46 ft
- Type Wire Rope
- Max. Travel Distance (Ft.) 40 ft
- Cable Type Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 33N212
- Zoro # G4985224
- UPC # 190735260760
- Country of Origin China
- Category Festoon System Cable & Connectors
Dimensions
Cable Size (In.) | 0.49 to 0.91 |
Overall Length (Ft.) | 40 |
Storage Length (Ft.) | 2.46 ft |
Wheel Tread Dia. (In.) | 1 1/2 in |
Storage Length | 2.46 ft |
Trolley Wheel Diameter | 1.5 in |
Minimum Track Length | 40 ft |
Mfr. Warranty Length | 1 yr |
Maximum Track Length | 40 ft |
Description
Festoon System Kit, Compatible Cable Type Round, Included Components Clamps, Hardware, Trolleys, Wire Rope Clips, Maximum Track Length 40 ft, Maximum Travel Distance 40 ft, Maximum Trolley Capacity 13 lb, Minimum Cable/Hose Required 54 ft, Minimum Track Length 40 ft, Number of Trolleys Included 6, Storage Length 2.46 ft, Track Type Wire Rope, Trolley Frame Material Plastic, Trolley Wheel Diameter 1.5 in, Trolley Wheel Material Nylon, Minimum Compatible Flat Cable Height Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER Avantco 17814451 Swivel Caster - PT UC WT UBB UDD Series (AVA-SCC-20S314-HRS-TP2)
- CASTERHQ 8" Heavy Duty Swivel Caster, 8" Semi Steel Cast Iron Wheel, Brand - (HD6680-01-STL)
- DURABLE CORP 6" X 12" X 14" Flat Plate 1 Side Loading Dock Bumper (B612-14-P1)
- DUTTON-LAINSON Brake Winch Dlb350A (DLB350A-15940)
- DAYTON Festoon System Kit, 1/4 In Rope, L 20 Ft (33N207)
- DAYTON Festoon System Kit, 1/4 In Rope, L 60 Ft (33N213)
- DAYTON Festoon System Kit, 1/4 In Rope, L 80 Ft (33N214)
- DAYTON Festoon Track Kit, C-Track, L 80 Ft (7CZ62)
- DAYTON Bridge Crane Kit, Cap 6000Lb (4ZV96)
- DAYTON Festoon Intermediate Car, Sm Round Cable (33N226)
- DAYTON End Cap (35W634)
- Dayton Cranes