Shop All Festoon System Cable & Connectors
Dayton
Festoon System Kit, 1/4 In Rope, L 20 Ft
Mfr # 33N207
Zoro # G4985373
product price: $322.99
/ea
Free Shipping & Returns
$322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size (In.) 0.49 to 0.91
- Storage Length (Ft.) 1.23 ft
- Type Wire Rope
- Max. Travel Distance (Ft.) 20 ft
- Cable Type Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 33N207
- Zoro # G4985373
- UPC # 190735260715
- Country of Origin China
- Category Festoon System Cable & Connectors
Dimensions
Overall Length (Ft.) | 20 |
Cable Size (In.) | 0.49 to 0.91 |
Storage Length (Ft.) | 1.23 ft |
Wheel Tread Dia. (In.) | 1 1/2 in |
Storage Length | 1.23 ft |
Maximum Track Length | 20 ft |
Minimum Track Length | 20 ft |
Trolley Wheel Diameter | 1.5 in |
Mfr. Warranty Length | 1 yr |
Description
Festoon System Kit, Compatible Cable Type Round, Included Components Clamps, Hardware, Trolleys, Wire Rope Clips, Maximum Track Length 20 ft, Maximum Travel Distance 20 ft, Maximum Trolley Capacity 13 lb, Minimum Cable/Hose Required 32 ft, Minimum Track Length 20 ft, Number of Trolleys Included 3, Storage Length 1.23 ft, Track Type Wire Rope, Trolley Frame Material Plastic, Trolley Wheel Diameter 1.5 in, Trolley Wheel Material Nylon, Minimum Compatible Flat Cable Height Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESCO Caster, 3 1/2x1 1/4 In, For 3W220, 4W474 (108303)
- VESTIL Rubber Airline Wheel Chock, Rope, 6 x 18 (AC-18)
- AKRO-MILS Utility Cart with Flip-Gate Flush Plastic Shelves, High-Density Polyethylene, Flat, 2 Shelves (30936GREY)
- ZORO SELECT Anti-Slip Channel, 120 in. L x 10 in. W (3241512-10)
- DAYTON Festoon System Kit, 1/4 In Rope, L 40 Ft (33N212)
- DAYTON Festoon System Kit, 1/4 In Rope, L 80 Ft (33N214)
- DAYTON Festoon System Kit, 1/4 In Rope, L 60 Ft (33N213)
- DAYTON Festoon Track Kit, C-Track, L 70 Ft (7CZ61)
- DAYTON Bridge Crane Kit, Cap 2000Lb (4ZV98)
- DAYTON Festoon Support Bracket Clip, C-Track (33N239)
- GLEASON REEL Festoon Track Bracket, C-Rail, Flat (C35-TB)
- Dayton Festoon System Cable & Connectors