Shop All Festoon System Cable & Connectors
Dayton
Festoon Support Bracket Clip, C-Track
Mfr # 33N239
Zoro # G4985443
product price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type C-Track
- Wheel Steel
- Color Silver
- Material Galvanized Steel
- Finish Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 33N239
- Zoro # G4985443
- UPC # 190735260944
- Country of Origin China
- Category Festoon System Cable & Connectors
Dimensions
Compatible I-Beam Size | C32 x 30 x 1.5 |
Details
Item | Festoon Support Bracket Clip |
Type | C-Track |
Wheel | Steel |
Color | Silver |
Material | Galvanized Steel |
Finish | Galvanized |
Product Type | C-Track |
Compatible with Manufacturer Part Number | C32CL-1 |
Description
Festoon Support Bracket Clip, Product Type C-Track, Compatible Cable Type Not Applicable, Compatible I-Beam Size C32 x 30 x 1.5, Minimum Compatible Flat Cable Height Not Applicable, Maximum Compatible Flat Cable Height Not Applicable, Minimum Compatible Flat Cable Width Not Applicable, Maximum Compatible Flat Cable Width Not Applicable, Minimum Compatible Round Cable Diameter Not Applicable, Maximum Compatible Round Cable Diameter Not Applicable, Color Silver, Material Galvanized Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Box Dumper, 60 in. H, 2000 lb., Steel, 2 HP (HBD-2-60)
- BUDGIT HOISTS Bh1850 Limit Switch (22716301)
- LIFT-ALL Web Sling, Type 5, 7 ft L, 1 in W, Nylon, Yellow (EN2801NX7)
- AP PRODUCTS AP Products 017-90915 Sikaflex-252, White (017-90915)
- DAYTON Festoon Track Kit, C-Track, L 20 Ft (7CZ56)
- DAYTON Festoon Track Kit, C-Track, L 70 Ft (7CZ61)
- DAYTON Festoon System Kit, C-Track, 60 Ft, Flat (7CZ33)
- DAYTON Festoon Intermediate Car, 1/4 In, Flat (33N267)
- DAYTON Festoon Lead Car, Small Round Cable (33N229)
- DAYTON Festoon End Clamp, Large Round Cable (33N232)
- GLEASON REEL Festoon System Kit, Rnd, 0.60-0.94, L17-27 (FR05-03)
- Dayton Festoon System Cable & Connectors