Shop All Festoon System Cable & Connectors
Dayton
Festoon Support Bracket, C-Track
Mfr # 33N238
Zoro # G4985434
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length (Ft.) 3/1/2002
- Type C-Track
- Wheel Steel
- Finish Galvanized
- Material Galvanized Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 33N238
- Zoro # G4985434
- UPC # 190735260937
- Country of Origin China
- Category Festoon System Cable & Connectors
Dimensions
Overall Length (Ft.) | 3/1/2002 |
Overall Length | 42 in |
Compatible I-Beam Size | C32 x 30 x 1.5 |
Details
Item | Festoon Support Bracket |
Type | C-Track |
Wheel | Steel |
Finish | Galvanized |
Material | Galvanized Steel |
Color | Silver |
Product Type | C-Track |
Description
Festoon Support Bracket, Product Type C-Track, Compatible Cable Type Not Applicable, Compatible I-Beam Size C32 x 30 x 1.5, Minimum Compatible Flat Cable Height Not Applicable, Maximum Compatible Flat Cable Height Not Applicable, Minimum Compatible Flat Cable Width Not Applicable, Maximum Compatible Flat Cable Width Not Applicable, Minimum Compatible Round Cable Diameter Not Applicable, Maximum Compatible Round Cable Diameter Not Applicable, Color Silver, Material Galvanized Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Sling, Wire Rope, 4 Ft L, Vert Cap 11200 lb (34EEX4)
- TANIS Strip Brush, 36 In L, Overall Trim 6 In (MB703636)
- ZORO SELECT Suction Cup Lifter, 8 in Cup Diameter (55JG34)
- CAMPBELL CHAIN & FITTINGS 3/8" Cold Shut, Steel, Zinc Plated (T4900624)
- DAYTON Festoon Hanger Bracket, C-Track (33N236)
- DAYTON Festoon System Kit, C-Track, 50 Ft, Flat (7CZ32)
- DAYTON Festoon End Clamp, 1/4 In, Large Round (33N272)
- DAYTON Bridge Crane Kit, Cap 4000Lb (4ZV95)
- DAYTON Festoon System Kit, C-Track, 80 Ft, Flat (7CZ35)
- DAYTON Festoon End Clamp, 1/4 In, Small Round (33N271)
- STARKE Cable Festoon System, C-Track, 4-Wire, 10 AWG, 30' (SFCS4W-10AWG-30)
- Dayton Cranes