Shop All Festoon System Cable & Connectors
Dayton
Festoon Lead Car, Large Round Cable
Mfr # 33N228
Zoro # G4985276
product price: $66.79
/ea
$66.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size (In.) .97 to 1.4
- Type C-Track
- Cable Type Round
- Overall Height 9.45 in
- Wheel Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 33N228
- Zoro # G4985276
- UPC # 190735260838
- Country of Origin China
- Category Festoon System Cable & Connectors
Dimensions
Cable Size (In.) | .97 to 1.4 |
Overall Height | 9.45 in |
Trolley Wheel Diameter | 0.96875 in |
Overall Width | 3.23 in |
Details
Item | Festoon Lead Trolley |
Type | C-Track |
Cable Type | Round |
Wheel | Steel |
Finish | Galvanized |
Material | Aluminum, Galvanized Steel |
Color | Silver |
Max Compatible Round Cable Dia | 1.4 in |
Maximum Load Capacity | 55 lb |
Compatible with Manufacturer Part Number | C32RST-40 |
Trolley Frame Material | Aluminum, Galvanized Steel |
Compatible Cable Type | Round |
Trolley Type | Lead Trolley |
Trolley Wheel Material | Steel |
Overall Weight | 1.65 lb |
Compatible Track Type | C-Track |
Min Compatible Round Cable Dia | 0.97 in |
Description
Festoon Lead Trolley, Compatible Track Type C-Track, Compatible I-Beam Size Not Applicable, Compatible Cable Type Round, Minimum Compatible Flat Cable Height Not Applicable, Maximum Compatible Flat Cable Height Not Applicable, Minimum Compatible Flat Cable Width Not Applicable, Maximum Compatible Flat Cable Width Not Applicable, Minimum Compatible Round Cable Diameter 0.97 in, Maximum Compatible Round Cable Diameter 1.4 in, Maximum Load Capacity 55 lb, Material Aluminum, Galvanized Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Hook Clvs Grb Chrmt/Yel 1/4In (N830-316)
- TRI-ARC Mobile Work Platform, 4 Step, Steel, 40" (WLWP043648)
- HARRINGTON Air Chain Hoist, Pull Cord, 1000 lb., 10 ft (TCW500C-10)
- POST GUARD Dome Top Post Sleeve, 7" Dia, 52" H, Red (DT752RNT)
- DAYTON Festoon System Kit, 1/4 In Rope, L 40 Ft (33N208)
- DAYTON Festoon System Kit, C-Track, 60 Ft, Flat (7CZ33)
- DAYTON Festoon System Kit, C-Track, 40 Ft, Flat (7CZ31)
- DAYTON End Clamp, I-Beam Festoon, Flat Cable (33N202)
- DAYTON Bridge Crane Kit, Cap 4000Lb (4ZV95)
- DAYTON Festoon Intermediate Car, 1/4 In, Sm Round (33N268)
- STARKE Flat Festoon Crane Cable, 8-Wire, 14 AWG, 500' (SFC8W-14AWG-500)
- Dayton Festoon System Cable & Connectors