Shop All Festoon System Cable & Connectors
Dayton
Festoon Intermediate Car, Nylon Wheels
Mfr # 33N230
Zoro # G4981383
product price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size (In.) .59 x 2.13
- Type C-Track
- Cable Type Flat
- Wheel Nylon
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 33N230
- Zoro # G4981383
- UPC # 190735260852
- Country of Origin China
- Category Festoon System Cable & Connectors
Dimensions
Cable Size (In.) | .59 x 2.13 |
Trolley Wheel Diameter | 1 in |
Overall Width | 3.31 in |
Details
Item | Festoon Intermediate Trolley |
Type | C-Track |
Cable Type | Flat |
Wheel | Nylon |
Color | Black |
Material | ABS |
Min Compatible Flat Cable Widt | 0.13 in |
Overall Weight | 0.31 lb |
Max Compatible Flat Cable Ht | 2.13 in |
Maximum Load Capacity | 17 lb |
Max Compatible Flat Cable Widt | 0.59 in |
Trolley Wheel Material | Nylon |
Compatible with Manufacturer Part Number | C32PMC-70 |
Trolley Frame Material | ABS |
Trolley Type | Intermediate Trolley |
Compatible Track Type | C-Track |
Min Compatible Flat Cable Ht | 0.59 in |
Compatible Cable Type | Flat |
Description
Festoon Intermediate Trolley, Compatible Track Type C-Track, Compatible I-Beam Size Not Applicable, Compatible Cable Type Flat, Minimum Compatible Flat Cable Height 0.59 in, Maximum Compatible Flat Cable Height 2.13 in, Minimum Compatible Flat Cable Width 0.13 in, Maximum Compatible Flat Cable Width 0.59 in, Minimum Compatible Round Cable Diameter Not Applicable, Maximum Compatible Round Cable Diameter Not Applicable, Maximum Load Capacity 17 lb, Material ABS, Color Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Plate Caster, Swivel, Forged Steel, 8 in, 17,000 lb (S-MD-84FST-4SL)
- ALBION 6" X 1-7/8" Cast Iron Rigid Caster, No Brake, Loads Up To 1250 lb (16CA06201R)
- LIFT-ALL Web Sling, Type 3, 4 ft L, 2 in W, Nylon, Yellow (EE1602NFX4)
- US CARGO CONTROL 1" x 10' Green Ratchet Strap w/ S-Hook and Keeper (2610SH255-GRN)
- DAYTON Bridge Crane Kit, Cap 6000Lb (4ZV96)
- DAYTON Festoon Support Bracket, C-Track (33N238)
- DAYTON Bridge Crane Kit, Cap 2000Lb (4ZV98)
- DAYTON Festoon System Kit, 1/4 In Rope, L 60 Ft (33N213)
- DAYTON Festoon Hanger Bracket, C-Track (33N236)
- DAYTON Festoon Track Kit, C-Track, L 20 Ft (7CZ56)
- VESTIL Portable Cantilever Hoist, 4000 lb. (P-JIB-4)
- Dayton Cranes