Shop All Festoon System Cable & Connectors
Dayton
Festoon Intermediate Car, 1/4 In, Lg Round
Mfr # 33N269
Zoro # G4985452
product price: $18.89
/ea
$18.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size (In.) .91 to 1.25
- Type Wire Rope
- Cable Type Round
- Overall Height 5.12 in
- Wheel Molded Concave Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 33N269
- Zoro # G4985452
- UPC # 190735260975
- Country of Origin China
- Category Festoon System Cable & Connectors
Dimensions
Cable Size (In.) | .91 to 1.25 |
Overall Height | 5.12 in |
Wheel Tread Dia. (In.) | 1 in |
Trolley Wheel Diameter | 1 in |
Overall Width | 3.43 in |
Details
Item | Festoon Intermediate Trolley |
Type | Wire Rope |
Cable Type | Round |
Wheel | Molded Concave Nylon |
Material | Plastic |
Color | Black |
Compatible Track Type | Wire Rope |
Trolley Frame Material | Plastic |
Min Compatible Round Cable Dia | 0.91 in |
Max Compatible Round Cable Dia | 1.25 in |
Overall Weight | 0.4 lb |
Trolley Wheel Material | Nylon |
Maximum Load Capacity | 22 lb |
Trolley Type | Intermediate Trolley |
Compatible with Manufacturer Part Number | RMT-40 |
Compatible Cable Type | Round |
Description
Festoon Intermediate Trolley, Compatible Track Type Wire Rope, Compatible I-Beam Size Not Applicable, Compatible Cable Type Round, Minimum Compatible Flat Cable Height Not Applicable, Maximum Compatible Flat Cable Height Not Applicable, Minimum Compatible Flat Cable Width Not Applicable, Maximum Compatible Flat Cable Width Not Applicable, Minimum Compatible Round Cable Diameter 0.91 in, Maximum Compatible Round Cable Diameter 1.25 in, Maximum Load Capacity 22 lb, Material Plastic, Color Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B/A PRODUCTS CO Chain, Grade 70, 3/8 Size, 20 ft., 6600 lb. (11A-38G720)
- LIFT-ALL Cargo Strap, Ratchet, 27 ft x 2 In, 1600 lb (60501)
- COTTERMAN 50 in H Steel Tilt and Roll Ladder, 2 Steps, 450 lb Load Capacity (2TR26A1E20B8C2P6)
- VESTIL High Impact, Rubber Multi-Purpose Ramp (MRR-2310)
- DAYTON Festoon System Kit, C-Track, 50 Ft, Flat (7CZ32)
- DAYTON Festoon System Kit, 1/4 In Rope, L 80 Ft (33N206)
- DAYTON Festoon System Kit, C-Track, 50 Ft, Round (7CZ41)
- DAYTON Festoon End Clamp, 1/4 In, Small Round (33N271)
- DAYTON Festoon Intermediate Car, Flat Cable (33N224)
- DAYTON Festoon System Kit, 1/4 In Rope, L 40 Ft (33N212)
- DAYTON Festoon Lead Car, Large Round Cable (33N228)
- Dayton Festoon System Cable & Connectors