Shop All Festoon System Cable & Connectors
Dayton
Festoon Intermediate Car, 1/4 In, Flat
Mfr # 33N267
Zoro # G5208637
product price: $34.89
/ea
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size (In.) .87 x 2.13
- Type Wire Rope
- Cable Type Flat
- Wheel Molded Concave Nylon
- Wheel Tread Dia. (In.) 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 33N267
- Zoro # G5208637
- UPC # 190735260951
- Country of Origin China
- Category Festoon System Cable & Connectors
Dimensions
Cable Size (In.) | .87 x 2.13 |
Wheel Tread Dia. (In.) | 1 in |
Trolley Wheel Diameter | 1 in |
Overall Width | 3.43 in |
Details
Item | Festoon Intermediate Trolley |
Type | Wire Rope |
Cable Type | Flat |
Wheel | Molded Concave Nylon |
Material | Plastic |
Color | Black |
Compatible Cable Type | Flat |
Trolley Wheel Material | Nylon |
Compatible Track Type | Wire Rope |
Compatible with Manufacturer Part Number | FMT-70 |
Overall Weight | 0.44 lb |
Trolley Type | Intermediate Trolley |
Max Compatible Flat Cable Ht | 2.13 in |
Min Compatible Flat Cable Ht | 0.87 in |
Trolley Frame Material | Plastic |
Min Compatible Flat Cable Widt | 0.13 in |
Maximum Load Capacity | 26 lb |
Max Compatible Flat Cable Widt | 0.87 in |
Description
Festoon Intermediate Trolley, Compatible Track Type Wire Rope, Compatible I-Beam Size Not Applicable, Compatible Cable Type Flat, Minimum Compatible Flat Cable Height 0.87 in, Maximum Compatible Flat Cable Height 2.13 in, Minimum Compatible Flat Cable Width 0.13 in, Maximum Compatible Flat Cable Width 0.87 in, Minimum Compatible Round Cable Diameter Not Applicable, Maximum Compatible Round Cable Diameter Not Applicable, Maximum Load Capacity 26 lb, Material Plastic, Color Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID Caster, Plate (5"Od, Swvl, Gray) (4501-L2)
- GARLOCK SAFETY SYSTEMS Guardrail, 10 ft. L, Steel, Adjustable, Gray (409287)
- ZORO SELECT Dock Plate, 6600 lb., 36 x 60 In. (4LGV1)
- CHECKERS Wheel Chock, 11" D, 8" H, 17" W, Orange, PR1 (UC1600-P)
- DAYTON Festoon Hardware Kit, 1/4 In Wire Rope (33N273)
- DAYTON Festoon System Kit, 1/4 In Rope, L 80 Ft (33N214)
- DAYTON Festoon Intermediate Car, Flat Cable (33N224)
- DAYTON Tow Bar (35W635)
- DAYTON Festoon System Kit, 1/4 In Rope, L 40 Ft (33N208)
- DAYTON End Clamp, I-Beam Festoon, Flat Cable (33N202)
- VESTIL Portable Work Area Gantry Crane, 1K (FPG-10)
- Dayton Festoon System Cable & Connectors