Shop All Festoon System Cable & Connectors
Dayton
Festoon End Stop, C-Track
Mfr # 33N237
Zoro # G4985242
original price:
$5.57
16% off
new price: $4.65
/ea
$4.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type C-Track
- Wheel Steel
- Material Galvanized Steel, Rubber
- Finish Galvanized
- Color Black, Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 33N237
- Zoro # G4985242
- UPC # 190735260920
- Country of Origin China
- Category Festoon System Cable & Connectors
Dimensions
Compatible I-Beam Size | C32 x 30 x 1.5 |
Details
Item | Festoon End Stop |
Type | C-Track |
Wheel | Steel |
Material | Galvanized Steel, Rubber |
Finish | Galvanized |
Color | Black, Silver |
Compatible with Manufacturer Part Number | C32BDZ |
Product Type | C-Track |
Description
Festoon End Stop, Product Type C-Track, Compatible Cable Type Not Applicable, Compatible I-Beam Size C32 x 30 x 1.5, Minimum Compatible Flat Cable Height Not Applicable, Maximum Compatible Flat Cable Height Not Applicable, Minimum Compatible Flat Cable Width Not Applicable, Maximum Compatible Flat Cable Width Not Applicable, Minimum Compatible Round Cable Diameter Not Applicable, Maximum Compatible Round Cable Diameter Not Applicable, Color Black, Silver, Material Galvanized Steel, Rubber
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GPS - GENERIC PARTS SERVICE Load Wheel Bracket With Bushings For Big Joe WPT45 Rev C Jan 2013 Pallet Trucks (BJ 1120-130008-0A)
- ZORO SELECT Swivel Stem Caster, TPR, 4 in., 275 lb. (P17S-RP040K-SG1-001)
- ZORO SELECT Swivel Stem Caster, Rubber, 5 in., 240 lb. (20TM40)
- ERICKSON (6) Industrial Bungey Cords (2) 18", (2) 24", (2) 30" (06846)
- DAYTON Festoon Hanger Bracket, C-Track (33N236)
- DAYTON Festoon Track Kit, C-Track, L 20 Ft (7CZ56)
- DAYTON Festoon End Clamp, Large Round Cable (33N232)
- DAYTON Festoon Support Bracket Clip, C-Track (33N239)
- DAYTON Festoon Support Bracket, C-Track (33N238)
- DAYTON Festoon Hardware Kit, 1/4 In Wire Rope (33N273)
- STARKE Flat Festoon Crane Cable, 8-Wire, 14 AWG, 50' (SFC8W-14AWG-50)
- Dayton Cranes