Shop All Festoon System Cable & Connectors
Dayton
Festoon End Clamp, Large Round Cable
Mfr # 33N232
Zoro # G4985425
product price: $35.75
/ea
$35.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Size (In.) .97 to 1.4
- Type C-Track
- Cable Type Round
- Wheel Steel
- For Use With C32 Track
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 33N232
- Zoro # G4985425
- UPC # 190735260876
- Country of Origin China
- Category Festoon System Cable & Connectors
Dimensions
Cable Size (In.) | .97 to 1.4 |
Compatible I-Beam Size | C32 x 30 x 1.5 |
Details
Item | Festoon End Clamp |
Type | C-Track |
Cable Type | Round |
Wheel | Steel |
For Use With | C32 Track |
Material | Aluminum, Galvanized Steel |
Color | Silver |
Finish | Galvanized |
Compatible with Manufacturer Part Number | C32RET-40 |
Max Compatible Round Cable Dia | 1.4 in |
Min Compatible Round Cable Dia | 0.97 in |
Compatible Cable Type | Round |
Product Type | C-Track |
Description
Festoon End Clamp, Product Type C-Track, Compatible Cable Type Round, Compatible I-Beam Size C32 x 30 x 1.5, Minimum Compatible Flat Cable Height Not Applicable, Maximum Compatible Flat Cable Height Not Applicable, Minimum Compatible Flat Cable Width Not Applicable, Maximum Compatible Flat Cable Width Not Applicable, Minimum Compatible Round Cable Diameter 0.97 in, Maximum Compatible Round Cable Diameter 1.4 in, Color Silver, Material Aluminum, Galvanized Steel, Overall Length Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 26 ft 6 in Fixed Ladder with Safety Cage, Steel, 25 Steps, Forward Exit, Powder Coated Finish (F25WC C1)
- SAFTCART Welding Cylinder Truck, 2 Cyl, 400 lb. (820-10)
- ZORO SELECT Caster Wheel, Phenolic, 2-3/16 in. Hub (1G421)
- VESTIL Handle Opt Stainless Steel Foot Stool (FT-SS-1-HDL)
- DAYTON Festoon System Kit, 1/4 In Rope, L 40 Ft (33N208)
- DAYTON Festoon System Kit, 1/4 In Rope, L 80 Ft (33N210)
- DAYTON Festoon System Kit, C-Track, 60 Ft, Flat (7CZ33)
- DAYTON Festoon System Kit, 1/4 In Rope, L 80 Ft (33N206)
- DAYTON Festoon Intermediate Car, Nylon Wheels (33N230)
- DAYTON Festoon System Kit, 1/4 In Rope, L 20 Ft (33N203)
- DAYTON Festoon Lead Car, Small Round Cable (33N229)
- Dayton Cranes