Shop All Rigid Clamp Couplings
Dayton
FC-3 Flexible Coupling
Mfr # 2X498
Zoro # G3431391
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Overall Length 3 in
- Outside Dia. (In.) 1 1/8 in
- Bore Dia. (In.) 1/2 in
- Max. HP 1/2 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2X498
- Zoro # G3431391
- UPC # 044861012895
- Country of Origin United States
- Category Rigid Clamp Couplings
Dimensions
Overall Length | 3 in |
Outside Dia. (In.) | 1 1/8 in |
Bore Dia. (In.) | 1/2 in |
Screw Size (In.) | 1/4-20 |
Overall Length (In.) | 3 in |
Screw Thread Size | 1/4"-20 |
Bore Diameter 1 | 1/2 in |
Outside Diameter | 1 1/8 in |
Description
Flexible Shaft Coupling, Angular Misalignment 7 Degrees , Bore Diameter 1 1/2 in, Overall Length 3 in, Maximum Speed 1,725 RPM, Parallel Misalignment 0.125 in, Outside Diameter 1 1/8 in, Maximum Horsepower 0.5 hp, Bore Type Round, Center Element Material Rubber, For Misalignment Type Angular, Parallel, Hub Material Steel, Included Screws (2) Set Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 3,250 psi (DP7850 OMP)
- GATES Hi-Power II Belts, A63 (A63)
- LIND EQUIPMENT 50Ft 12/3 SJOW Cable Cord Reel W/ 20 A Bare Ends (LE9050123BE)
- DUALVEE Guide Wheel, 141 lbf Max Load Axial (W2SSX)
- DAYTON Coupling, Rigid Steel (3ZN60)
- DAYTON Coupling, Rigid Steel (3ZN57)
- DAYTON Coupling, Rigid Steel (3ZN43)
- DAYTON Coupling, Rigid Steel (3ZN61)
- DAYTON Coupling, Rigid Steel (3ZN52)
- DAYTON Coupling, Rigid Steel (3ZN34)
- MARTIN SPROCKET & GEAR Cplg Spk Roller, 6018 2 (6018 2)
- Dayton Rigid Clamp Couplings