Shop All Replacement Propellers
Dayton
Fanblade, 30 In, 1/4hp
Mfr # 4HZ03
Zoro # G3078905
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 30 in
- Bore Dia. (In.) 1/2 in
- Pitch 14 Degrees
- Number of Blades 2
- Blade Material Stamped Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4HZ03
- Zoro # G3078905
- UPC # 190735326046
- Country of Origin United States
- Category Replacement Propellers
Dimensions
Propeller Dia. (In.) | 30 in |
Bore Dia. (In.) | 1/2 in |
Details
Pitch | 14 Degrees |
Number of Blades | 2 |
Blade Material | Stamped Aluminum |
Drive Type | Direct |
HP | 1/4 hp |
Item | Replacement Propeller |
For Use With | 3C686 |
RPM | 1075 RPM |
Rotation | CW |
Hub Location | Intake |
Description
Replacement Propeller, Propeller Dia. (In.) 30 in, Bore Dia. (In.) 1/2 in, Pitch 14 Degrees , Rotation CW, Hub Location Intake, Number of Blades 2, HP 1/4 hp, RPM 1075 RPM, Drive Type Direct, Blade Material Stamped Aluminum, For Use With 3C686
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER 12x24x4 Standard Capacity Pleated Filter, MERV 8 (102-700-023)
- SOLER & PALAU Mixed Flow Duct Fan, 5 In. Dia. (TD-125)
- TEMPCO Tempco Steel Immersion Heater, 2" NPT 40-3/8"D 5000W 240V T-Stat (TSP03218)
- BANSA ROSE 52-in Black Color-Changing Integrated LED Indoor Ceiling Fan with Light and Remote 5-Blade (FF-J5203AC)
- DAYTON Propeller, Metric Bore (GGS_47616)
- DAYTON Propeller, Dia 6 5/8 In, 12 Degree Pitch (5JLP5)
- DAYTON Replacement Prop, 30 In Dia, 43/64 In Bore (2MVX9)
- DAYTON Propeller, Dia 4 In, Bore Dia 3/16 In (5JLL1)
- DAYTON Propeller, Dia 3 In, 30 Deg Pitch (5JLK2)
- DAYTON Replacement Propeller, 30 in.dia. (41TH83)
- YORK Fan Blade 3, 20" dia., 35 deg., 1/2", CW (S1-026-37301-000)
- Dayton Fan Blades and Propellers