Shop All Replacement Propellers
Dayton
Fanblade, 24 In, 1/4 HP
Mfr # 4HZ05
Zoro # G2371162
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 24 in
- Bore Dia. (In.) 1/2 in
- Pitch 16 Degrees
- Number of Blades 3
- Blade Material Stamped Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4HZ05
- Zoro # G2371162
- UPC # 190735326060
- Country of Origin United States
- Category Replacement Propellers
Dimensions
Propeller Dia. (In.) | 24 in |
Bore Dia. (In.) | 1/2 in |
Details
Pitch | 16 Degrees |
Number of Blades | 3 |
Blade Material | Stamped Aluminum |
Item | Replacement Propeller |
Drive Type | Direct |
HP | 1/4 hp |
RPM | 1075 RPM |
For Use With | 3C215 |
Rotation | CW |
Hub Location | Intake |
Description
Replacement Propeller, Propeller Dia. (In.) 24 in, Bore Dia. (In.) 1/2 in, Pitch 16 Degrees , Rotation CW, Hub Location Intake, Number of Blades 3, HP 1/4 hp, RPM 1075 RPM, Drive Type Direct, Blade Material Stamped Aluminum, For Use With 3C215
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECOR GRATES Floor Register, 5.5 X 11.5, Textured Black, Cast Iron (ST410)
- DANFOSS Pressure 6"/108 1/4"Male Flr Auto SPDT (060-5231)
- DANFOSS Temp Control-30/80F SPDT 10Cap Tempctrl (060L2150)
- DAYTON Hydronic Unit Heater, 12-1/8 In. H (5PV54)
- DAYTON Propeller, Dia 5 In, Bore Dia 1/4 In (5JLL8)
- DAYTON Fanblade, 24 In, 1/2 HP (4HZ06)
- DAYTON Propeller, Dia 8 In, Bore Dia 1/4 In (5JLP9)
- DAYTON Propeller, Dia 6 1/2 In, Bore Dia 5/16 In (5JLP3)
- DAYTON Replacement Prop, 24 In Dia, 43/64 In Bore (2MVX8)
- DAYTON Propeller, Dia 3 In, Bore Dia 1/8 In (5JLK6)
- DAYTON Fan Blade, 48 in., Galvanized, CW, 1 HP (9001567)
- Dayton Replacement Propellers