Shop All Axial Fans and Accessories
Dayton
Fan Strip, 330 CFM, 115V AC, 16 1/2 in W.
Mfr # 6KN83
Zoro # G2632987
product price: $238.99
/ea
Free Shipping & Returns
$238.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 1 11/16 in
- Height 5 1/8 in
- Width 16 1/2 in
- Includes Metal Wire Guard, Mounting Frame
- Voltage 115V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6KN83
- Zoro # G2632987
- UPC # 190735366967
- Country of Origin United States
- Category Axial Fans and Accessories
Dimensions
Depth | 1 11/16 in |
Height | 5 1/8 in |
Width | 16 1/2 in |
Height (In.) | 1 11/16 |
Length (In.) | 16 1/2 |
Width (In.) | 5 1/8 |
Details
Includes | Metal Wire Guard, Mounting Frame |
Voltage | 115V AC |
Item | Fan Strip, 330 CFM |
For Use With | Standard 18 in to 21 in enclosure racks |
Max. Ambient Temp. | 158 Degrees F |
Product Type | Equipment Rack Air-Distribution Fan Strip |
Description
Equipment Rack Air-Distribution Fan Strip, 5 1/8 in Height, 16 1/2 in Width, 1 11/16 in Depth, Voltage 115V AC, 50/60 Hz, 0.18/0.21 Amps, For Use With Standard 18 in to 21 in enclosure racks, Max. Ambient Temp. 158 Degrees F, Housing Material Die-Cast Aluminum, Galvanized Steel, Thermoplastic PBT, Silver, Includes Metal Wire Guard, Mounting Frame, Standards UL Recognized Component
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTORIA High-Velocity Industrial Fan, 3 Phase, 480V AC (HV-18-480V-3)
- BELL & GOSSETT 97 Automatic Air Vent (97)
- L.B. WHITE Ignition Wire (120-21826)
- ALLEGRO INDUSTRIES Pneumatic Blower, Venturi, Plastic (9518-16)
- DAYTON Standard Round Axial Fan, 120V AC, 452/527 cfm (55VD36)
- DAYTON Replacement Filter Media (31CC71)
- DAYTON Fan Guard, 4-11/16" (31CC76)
- DAYTON Axial Fan Kit, 6 3/4 in H, 2 in D (786EW8)
- DAYTON Standard Round Axial Fan, 230V AC, 454/537 cfm (55VD31)
- DAYTON Standard Round Axial Fan, Round, 115V AC, 1 Phase, 800/870 cfm, 10" W. (2RTK9)
- DAYTON Cord Set With Plug, 115V AC, 72 in W. (4YD81)
- Dayton Axial Fans and Accessories