Shop All 3-Phase Condenser Fan Motors
Dayton
Fan Mtr, 2 HP, 1140,220-230/460
Mfr # 31TR66
Zoro # G8571202
product price: $612.99
/ea
Free Shipping & Returns
$612.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 2
- RPM Range 1,001-1,100
- No. of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 31TR66
- Zoro # G8571202
- UPC # 190735255728
- Country of Origin Mexico
- Category 3-Phase Condenser Fan Motors
Dimensions
Shaft Dia. | 5/8 in |
Shaft Length | 6 in |
Length Less Shaft | 11 1/4 in |
Overall Length | 17 1/4 in |
Lead Length | 6 in |
Body Dia. | 6 1/2 in |
Stud Size | #10-32 |
Bolt Circle Dia. | 5 7/8 in |
Description
Condenser Fan Motor, Three Phase, Motor Design 3-Phase, 2 HP, Nameplate RPM 1,140, No. of Speeds 1, Voltage 208-230/460V AC, 7.6-7.4/3.7 A Full Load Amps, 56Z Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class F, Duty Cycle Continuous, Max. Ambient Temp. 70 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air-Over, Motor Mounting Type Band, Inverter Rated Yes, Motor Mounting Position Horizontal or Vertical Shaft Up, Shaft Length 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Variable Frequency Drive, 3/4 HP, 3.7A (ATV320U06M2C)
- FAG BEARINGS 6004 2Z, Deep Groove BBear, Single Row 90Mm (6004 2Z)
- ZORO SELECT 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 6.25 in OD (AK6478)
- MAIN FILTER MAHLE PI3215PSVST10 Replacement/Interchange Hydraulic Filter (MF0060993)
- DAYTON Condenser Fan Motor, 1 HP, 850 rpm, 60 Hz (24PR77)
- DAYTON Condenser Fan Motor, 1/2, 1/5 HP, 1075 rpm (5RHU2)
- DAYTON Condenser Fan Motor, 1 HP, 1140 rpm, 60 Hz (24PR78)
- DAYTON Fan Motor, 1-1/2 HP, 1140 rpm, 60Hz (20RK87)
- DAYTON Fan Mtr, 1.5HP, 1140,220-230/460 (31TR68)
- DAYTON Condenser Fan Motor, 1 HP, 850 rpm, 60 Hz (20RK84)
- DAYTON Condenser Fan Motor, 1 HP, 1140 rpm, 60 Hz (24PR72)
- Dayton 3-Phase Condenser Fan Motors