Shop All 3-Phase Condenser Fan Motors
Dayton
Fan Mtr, 1 HP, 1140,220-230/460
Mfr # 31TR62
Zoro # G8571166
product price: $419.99
/ea
Free Shipping & Returns
$419.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Motor Design 3-Phase
- Phase Three
- HP 1
- RPM Range 1,101-1,200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 31TR62
- Zoro # G8571166
- UPC # 190735255681
- Country of Origin Mexico
- Category 3-Phase Condenser Fan Motors
Dimensions
Shaft Dia. | 1/2 in |
Shaft Length | 5 in |
Lead Length | 6 in |
Stud Size | 10-32 |
Bolt Circle Dia. | 5 7/8 in |
Body Dia. | 5 5/8 in |
Overall Length | 15 3/4 in |
Length Less Shaft | 11 11/16 in |
Description
Condenser Fan Motor, Three Phase, Motor Design 3-Phase, 1 HP, Nameplate RPM 1,140, No. of Speeds 1, Voltage 200-230/460V AC, 3.5-3.3/1.7 A Full Load Amps, 48Y Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 60 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air-Over, Motor Mounting Type Band, Inverter Rated Yes, Motor Mounting Position Vertical Shaft Up, Shaft Length 5 in, Lead Length 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Air In-Take Filter for SA144 (SA144F)
- B B MANUFACTURING 25-8P20-1108, Timing Pulley, Steel, Black Oxide, (25-8P20-1108)
- HEVI-RAIL Linear Rail, 1828.8mm L, 157.2 W, 61.2 mm H (HVR-4-072.000)
- TB WOODS Sure-Flex Sleeve Coupling Flange, 4J, Bore 5/8" (4J58)
- DAYTON Condenser Fan Motor, 1/2 to 1/5 HP, 825rpm (5RHU7)
- DAYTON Fan Mtr, 1 HP, 850, 220-230/460 (31TR64)
- DAYTON Condenser Fan Motor, 1 HP, 1140 rpm, 60 Hz (24PR72)
- DAYTON Condenser Fan Motor, 1 HP, 1140 rpm, 60 Hz (20RK85)
- DAYTON Condenser Fan Motor, 1/2, 1/5 HP, 825 rpm (5RHU5)
- DAYTON Fan Motor, 1-1/2 HP, 1140 rpm, 60Hz (20RK87)
- FASCO Motor, 1/12HP 115/230V 1550RPM (D114)
- Dayton Condenser Fan Motors