Shop All Fan Parts
Dayton
Fan Motor, HP1/4,115V, 9-1/4in.L
Mfr # GGS_47305
Zoro # G6299067
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115VAC
- For Use With HVAC/R
- Body Dia. 5 11/16 in
- Duty Continuous
- 10 Ft. Cord and Pull Chain Switch Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Body Dia. | 5 11/16 in |
Shaft Length | 3 in |
Overall Length | 13 7/8 in |
Shaft Dia. | 1/2 in |
Description
Pedestal Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/4 HP, Nameplate RPM 1,100, No. of Speeds 2, Voltage 115V AC, 2 A Full Load Amps, 48YZ Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Motor Shaft Rotation CWSE, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Yoke, Shaft Length 3 in, Shaft Dia. 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC FILTER 16X20X2 MERV 13 MPR 22002400 12 PIECES ACTUAL SIZE 155 X 195 X 175 MADE IN T (WY-0J5T-0)
- RAYPAK 007400F Igniter Hsi 120V-Kit (007400F)
- IO HVAC CONTROLS Zone Damper, Carrier, Round, 6" (CD-06)
- BEACON MORRIS Steam/Hydronic Heater Element, Copper, 4ft (STC14354-04)
- DAYTON Locking Device (VE22YK18LDG)
- DAYTON Protect Linear Limit (4520-0011-001)
- DAYTON Spring Lock (VE22YK16SLG)
- DAYTON NG/LP Ignitor (1VLD8)
- DAYTON Totally Enclosed Motor (1VLC9)
- DAYTON Replacement Zinc Guard Set (21DP76)
- SCHAEFER Blade Galvanized 36 In 5-Wing 1 In Bore (GFB-365)
- Dayton Fan Parts