Shop All Fan Parts
Dayton
Fan Motor, HP1/2,460V
Mfr # GGS_47308
Zoro # G6299030
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 208-230/460V AC
- For Use With HVAC/R
- Motor Design 3-Phase
- Phase Three
- Full Load Amps 2.2-2.2/1.10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Shaft Dia. | 1/2 in |
Body Dia. | 5 11/16 in |
Shaft Length | 3 in |
Overall Length | 9 5/8 in |
Description
Pedestal Fan Motor, Three Phase, Motor Design 3-Phase, 1/2 HP, Nameplate RPM 1,100, No. of Speeds 1, Voltage 208-230/460V AC, 2.2-2.2/1.1 A Full Load Amps, 48YZ Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class B, Duty Cycle Continuous, Motor Shaft Rotation CWSE, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Yoke, Shaft Length 3 in, Shaft Dia. 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GC VALVES Valve 1/4"N/C 120V 0/300N. Brass Vlv. (S401GF02V9BF5)
- ILC FILTER 14X20X2 MERV 14 MPR 2800 3 PIECES ACTUAL SIZE 135 X 195 X 175 MADE IN THE USA (WY-0H77-5)
- SUPCO Defrost Timer, 220V (EDT21)
- SUNTUF PLASTIC CLOSURE HORIZ, 60PK (401032)
- DAYTON Wheels, PK2 (VE1YNW3WG)
- DAYTON Motor (78027)
- DAYTON Locking Device (VE22YK15LDG)
- DAYTON Wheels, PK2 (VE2RDZ3WG)
- DAYTON Plastic (20-503-0001)
- DAYTON Motor (VE1YNW3MG)
- BROAN Lamp Socket Harness (R111630)
- Dayton Fan Parts