Shop All Fan Parts
Dayton
Fan Motor, HP1/2,277V
Mfr # GGS_47307
Zoro # G6299049
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 277VAC
- For Use With HVAC/R
- Hz 60
- Motor Thermal Protection None
- Motor Design Permanent Split Capacitor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Shaft Dia. | 1/2 in |
Body Dia. | 5 11/16 in |
Shaft Length | 3 in |
Overall Length | 9 5/8 in |
Description
Pedestal Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/2 HP, Nameplate RPM 1,100, No. of Speeds 1, Voltage 277V AC, 1.8 A Full Load Amps, 48YZ Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection None, Ins. Class B, Duty Cycle Continuous, Motor Shaft Rotation CWSE, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Yoke, Shaft Length 3 in, Shaft Dia. 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND CONTROLS Air Flow Pressure Sensor (NS2-1427-00)
- TPI Terminal Board, 60-100KW, 5100 (56809001)
- ILIVING Automatic 14 in. Gable Mount Attic Ventilator Fan with Adjustable Thermostat, 3.10 Amps (ILG8G14-12T)
- HONEYWELL Zd20X10Tz 24V Automatic (ZD20X10TZ)
- DAYTON Front Guard (3561006600)
- DAYTON Propeller (VEGH18PG)
- DAYTON Spark Plug (2201583)
- DAYTON Three Prong Electrode (1FEK9)
- DAYTON Plastic (20-503-0001)
- DAYTON Replacement Blower 'Wheel (2ZB45)
- EMPIRE COMFORT SYSTEMS Cord Set, Blower (R2099)
- Dayton Fan Parts