Shop All Fan Parts
Dayton
Fan Motor, HP1/2,208V
Mfr # GGS_47316
Zoro # G6299021
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 208VAC
- For Use With HVAC/R
- 10 Ft. Cord and Pull Chain Switch No
- Duty Continuous
- Ins. Class B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Length | 9 5/8 in |
Shaft Length | 3 in |
Shaft Dia. | 1/2 in |
Body Dia. | 5 11/16 in |
Description
Pedestal Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/2 HP, Nameplate RPM 1,100, No. of Speeds 1, Voltage 208V AC, 2.3 A Full Load Amps, 48YZ Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Motor Shaft Rotation CWSE, Motor Enclosure Design Totally Enclosed Air-Over, Motor Mounting Type Yoke, Shaft Length 3 in, Shaft Dia. 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JB INDUSTRIES 1/4" Access Valve Swaged Tee, PK3 (A31338)
- BROAN-NUTONE Broan-Nutone AE80S 80 CFM; 0.8 Sones In-Vent Series Humidity Sensing Bathroom Exhaust Fan (AE80S)
- HI-TECH DURAVENT Ducting Hose, 6 In. ID, 25 ft. L, Rubber (2001-0600-3025)
- DAYTON Direct Drive Blower, 208-230/460 V, 3 Ph (7AP87)
- DAYTON Replacement Motor for 2ATX7, 2ATX8, 2ATX9 (1YNV2)
- DAYTON Replacement Motor (60H498)
- DAYTON Replacement Motor (53J909)
- DAYTON Fan Blade (1VLE8)
- DAYTON Propeller (VE1RWB5PG)
- DAYTON Replacement Wheel (6379584)
- CD Replacement Pedestal Post for Continental Dynamics® Premium Fan 292654 (292654post)
- Dayton Fan Parts