Shop All 3-Phase Condenser Fan Motors
Dayton
Fan Motor, 1-1/2 HP, 850 rpm, 60Hz
Mfr # 20RK86
Zoro # G7583082
product price: $569.99
/ea
Free Shipping & Returns
$569.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 1-1/2
- RPM Range 0-1,000
- No. of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 20RK86
- Zoro # G7583082
- UPC # 190735153987
- Country of Origin Mexico
- Category 3-Phase Condenser Fan Motors
Dimensions
Shaft Dia. | 5/8 in |
Shaft Length | 3 1/8 in |
Length Less Shaft | 12 1/4 in |
Overall Length | 15 3/4 in |
Body Dia. | 6 1/2 in |
Lead Length | 6 in |
Description
Condenser Fan Motor, Motor Design 3-Phase, Phase Three, 1-1/2 HP, No. of Speeds 1, Voltage 208-230/460V AC, Motor Shaft Rotation CW/CCW, 56YZ Frame, Motor Enclosure Design Open Air-Over, Rigid Base Motor Mounting Type, Motor Mounting Position Vertical Shaft Up, Shaft Dia. 5/8 in, Shaft Length 3 1/8 in, Motor Thermal Protection T-Stat, Max. Ambient Temp. 60 Degrees C, Nameplate RPM 850, HVAC/R, Condenser Fan, 60 Hz, Full Load Amps 7.2-7.2/3.6 A, Ins. Class F, Motor Service Factor 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATLANTIC BLOWERS Regenerative Blower Pressure Kit, .67 HP (ABPK-100)
- LINCOLN Lubrication Kit (87312)
- HERITAGE Grease Plug 1/4"-28 SAE-LT CS Z3 (H328224Z3)
- DYNABRADE Collet Body (01435)
- DAYTON Condenser Fan Motor, 2 HP, 1140 rpm, 60 Hz (24PR75)
- DAYTON Condenser Fan Motor, 2 HP, 1140 rpm, 60 Hz (24PR81)
- DAYTON Condenser Fan Motor, 1 HP, 1140 rpm, 60 Hz (20RK85)
- DAYTON Fan Motor, 1-1/2 HP, 1140 rpm, 60Hz (20RK87)
- DAYTON Fan Motor, 1-1/2 HP, 850 rpm, 60Hz (24PR73)
- DAYTON Fan Mtr, 3/4HP, 1140,220-230/460 (31TR59)
- Dayton Condenser Fan Motors