Shop All 3-Phase Condenser Fan Motors
Dayton
Fan Motor, 1-1/2 HP, 1140 rpm, 60Hz
Mfr # 24PR80
Zoro # G5358157
product price: $590.99
/ea
Free Shipping & Returns
$590.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 1 1/2
- RPM Range 1,001-1,100
- No. of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 24PR80
- Zoro # G5358157
- UPC # 190735194355
- Country of Origin Mexico
- Category 3-Phase Condenser Fan Motors
Dimensions
Shaft Dia. | 5/8 in |
Shaft Length | 5 5/8 in |
Overall Length | 16 3/4 in |
Lead Length | 6 in |
Length Less Shaft | 10 1/4 in |
Body Dia. | 6 1/2 in |
Description
Condenser Fan Motor, Three Phase, Motor Design 3-Phase, 1 1/2 HP, Nameplate RPM 1,140, No. of Speeds 1, Voltage 208-230/460V AC, 5.3-5.3/2.6 A Full Load Amps, 56HZ Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection T-Stat, Ins. Class F, Duty Cycle Continuous, Max. Ambient Temp. 70 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air-Over, Motor Mounting Type Rigid Base, Inverter Rated Yes, Motor Mounting Position Vertical Shaft Up, Shaft Length 5 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Filter Element, For 4HER8, Pk4 (4/100-18-BX)
- PIX Belt, A/4L, 1/2 x 43 in. OC (A41/4L430)
- YORK Motor, 3/4 HP, 208/230V, 1075 rpm (S1-024-35319-000)
- TB WOODS V-Belt Sheave, Classical, 25.0 dia. x 5B-E (2505B)
- DAYTON Condenser Fan Motor, 1 HP, 1140 rpm, 60 Hz (20RK85)
- DAYTON Fan Motor, 1-1/2 HP, 1140 rpm, 60Hz (20RK87)
- DAYTON Condenser Fan Motor, 1 HP, 850 rpm, 60 Hz (24PR77)
- DAYTON Condenser Fan Motor, 1/3, 1/6 HP, 825 rpm (5RHU4)
- DAYTON Condenser Fan Motor, 2 HP, 1140 rpm, 60 Hz (24PR81)
- DAYTON Fan Mtr, 1.5HP, 1140,220-230/460 (31TR65)
- MARATHON MOTORS Condenser Fan Motor, 1 HP, 56Y Frame (056T8O5302)
- Dayton Condenser Fan Motors