Shop All 3-Phase Condenser Fan Motors
Dayton
Fan Motor, 1-1/2 HP, 1140 rpm, 60Hz
Mfr # 20RK82
Zoro # G7614117
product price: $720.99
/ea
Free Shipping & Returns
$720.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- HP 1 1/2
- RPM Range 1,001-1,100
- No. of Speeds 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 20RK82
- Zoro # G7614117
- UPC # 190735153949
- Country of Origin Mexico
- Category 3-Phase Condenser Fan Motors
Dimensions
Shaft Dia. | 5/8 in |
Shaft Length | 5 5/8 in |
Length Less Shaft | 10 1/4 in |
Lead Length | 6 in |
Body Dia. | 6 1/2 in |
Overall Length | 15 3/4 in |
Description
Condenser Fan Motor, Three Phase, Motor Design 3-Phase, 1 1/2 HP, Nameplate RPM 1,140, No. of Speeds 1, Voltage 208-230/460V AC, 5.3-5.3/2.6 A Full Load Amps, 56YZ Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection T-Stat, Ins. Class F, Duty Cycle Continuous, Max. Ambient Temp. 70 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air-Over, Motor Mounting Type Band, Inverter Rated Yes, Motor Mounting Position Vertical Shaft Up, Shaft Length 5 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Flange20FL C62 SPLIT FLANGE KIT (SFXK-20-KIT)
- GATES Power Curve Belts, B162PC (B162PC)
- TRITAN Min Ball Bearing, PS, 1.125In Bore Dia (R18 2RS PRX)
- PARKER Hydraulic Valve, Ball, 3/8In NPT (BVHP06NSS1NA)
- DAYTON Fan Motor, 1-1/2 HP, 1140 rpm, 60Hz (24PR80)
- DAYTON Condenser Fan Motor, 1/2, 1/5 HP, 825 rpm (5RHU5)
- DAYTON Condenser Fan Motor, 1 HP, 850 rpm, 60 Hz (20RK84)
- DAYTON Fan Mtr, 1 HP, 1140,220-230/460 (31TR62)
- DAYTON Fan Mtr, 3/4HP, 1140,220-230/460 (31TR59)
- DAYTON Fan Mtr, 1.5HP, 1140,220-230/460 (31TR65)
- DAYTON Condenser Fan Motor, 1/2 to 1/5 HP, 825rpm (5RHU7)
- Dayton 3-Phase Condenser Fan Motors