Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Fan Motor For Electric Heater, 480V AC, 0.3 hp, 1550 rpm

  • Mfr # 3900-0347-005

  • Zoro # G0851015


product price: $373.99
/ea
Free Shipping & Returns

Key Features

Voltage
480V
For Use With Mfr. Model Number
D51074, D51104
HP
0.3 hp
Compatible Manufacturer Model Number
2YU67, 2YU70
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3900-0347-005
Zoro #
G0851015
UPC #
-
Country of Origin
China

Details

Voltage
480V
For Use With Mfr. Model Number
D51074, D51104
Item
Fan Motor,480V 60 Hz .03 HP .3A 1550 rpm
HP
0.3 hp
Compatible Manufacturer Model Number
2YU67, 2YU70

Description

Fan and Blower Motor, 1/3 hp HP, Voltage 480V AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.