Shop All Tubeaxial Fans and Accessories
Dayton
Fan Guard, For Use With 4TM81 and 4C660
Mfr # 508207
Zoro # G2758463
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Tubeaxial Fan Dia. 16 in
- Depth 3/16 in
- For Use With 4C660, 4TM81
- For Use with Fans 4TM81 and 4C660
- Finish Polyester Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 508207
- Zoro # G2758463
- UPC # 190735281413
- Country of Origin United States
- Category Tubeaxial Fans and Accessories
Dimensions
For Tubeaxial Fan Dia. | 16 in |
Depth | 3/16 in |
Mounting Hole Diameter | 1/2 in |
For Fan Diameter | 16 in |
Overall Dimensions H x W x L | 1/4 in |
Overall Length | 1/4 in |
Bolt Circle Diameter | 17 1/2 in |
Details
Item | Fan Guard |
For Use With | 4C660, 4TM81 |
For Use with Fans | 4TM81 and 4C660 |
Finish | Polyester Coated |
Material | Steel |
For Use With Fans | 4C660, 4TM81 |
Product Type | Fan Guard |
For Fan Type | Tubeaxial |
Description
Fan Guard, For Fan Diameter 16 in, For Fan Type Tubeaxial, Mounting Hole Diameter 1/2 in, Material Steel, Bolt Circle Diameter 17 1/2 in, Finish Polyester Coated, For Use With 4C660, 4TM81, Overall Length 1/4 in, Product Type Fan Guard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDFAB Round Butterfly Valve, 6 in Duct Dia, Galvanized Steel, 22 GA, 6" W, 8" L, 6" H (8010005260)
- MARS Air Curtain NSF Certified 72IN (LPN272-1UD-OB)
- DURAVENT 6" BVENT Firestop Spacer (6BVFS)
- ZORO SELECT Equipment Mounting Rail, 6 Ft (30F451)
- DAYTON 16" Tubeaxial Fan w/ Motor & Drive Pkg, 230/460VAC (7AF40)
- DAYTON 21" Tubeaxial Fan (166254)
- DAYTON 24" Tubeaxial Fan (166293)
- DAYTON 34" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC (7AF95)
- DAYTON 18" Tubeaxial Fan w/ Motor & Drive Pkg, 230/460VAC (7AF48)
- DAYTON 24" Tubeaxial Fan Blade (166156)
- DAYTON 30" Tubeaxial Fan w/ Motor & Drive Pkg, 115/208-230VAC (7AF91)
- Dayton Tubeaxial Fans and Accessories