Shop All Tubeaxial Fans and Accessories
Dayton
Fan Guard, For Use With 4TM80 and 4C659
Mfr # 508206
Zoro # G3420794
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Tubeaxial Fan Dia. 12 in
- Depth 3/16 in
- For Use With 4C659, 4TM80
- Finish Polyester Coated
- For Use with Fans 4TM80 and 4C659
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 508206
- Zoro # G3420794
- UPC # 190735281406
- Country of Origin United States
- Category Tubeaxial Fans and Accessories
Dimensions
For Tubeaxial Fan Dia. | 12 in |
Depth | 3/16 in |
Bolt Circle Diameter | 13 3/8 in |
Overall Length | 1/4 in |
For Fan Diameter | 12 in |
Overall Dimensions H x W x L | 1/4 in |
Mounting Hole Diameter | 1/2 in |
Details
Item | Fan Guard |
For Use With | 4C659, 4TM80 |
Finish | Polyester Coated |
For Use with Fans | 4TM80 and 4C659 |
Material | Steel |
For Use With Fans | 4C659, 4TM80 |
For Fan Type | Tubeaxial |
Product Type | Fan Guard |
Description
Fan Guard, For Fan Diameter 12 in, For Fan Type Tubeaxial, Mounting Hole Diameter 1/2 in, Material Steel, Bolt Circle Diameter 13 3/8 in, Finish Polyester Coated, For Use With 4C659, 4TM80, Overall Length 1/4 in, Product Type Fan Guard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXX AIR 8 in. Desk Fan, Table Fan, Portable Fan, USB Fan, Non-Oscillating, 1 Speeds, Copper (HVDF8UPS)
- HI-TECH DURAVENT Ducting Hose, 2 In. ID, 50 ft. L, Rubber (0661-0200-1050)
- DAIKIN ARC480A8 REMOTE CONTROL (6025006)
- SWIVEL 383W10X6 White 3 Way Sidewall Register; 10 x 6 in (SW575370)
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 115/208-230VAC (7AF77)
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 115/208-230VAC (7AF72)
- DAYTON 30" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7J369)
- DAYTON 36" Tubeaxial Fan w/ Motor & Drive Pkg, 230VAC (7AG07)
- DAYTON 30" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7J358)
- DAYTON Discharge Cap, 26-3/32 In. H, 32 In. W (166221A)
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7F831)
- Dayton Tubeaxial Fans and Accessories