Shop All Tubeaxial Fans and Accessories
Dayton
Fan Guard, For Use With 3C414
Mfr # 208213
Zoro # G1201767
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Tubeaxial Fan Dia. 36 in
- Depth 3/16 in
- For Use With 3C414
- For Use with Fans 3C414
- Finish Polyester Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 208213
- Zoro # G1201767
- UPC # 190735281468
- Country of Origin United States
- Category Tubeaxial Fans and Accessories
Dimensions
For Tubeaxial Fan Dia. | 36 in |
Depth | 3/16 in |
Overall Dimensions H x W x L | 1/4 in |
Overall Length | 1/4 in |
Bolt Circle Diameter | 38 1/8 in |
For Fan Diameter | 36 in |
Mounting Hole Diameter | 5/8 in |
Details
Item | Fan Guard |
For Use With | 3C414 |
For Use with Fans | 3C414 |
Finish | Polyester Coated |
Material | Steel |
For Use With Fans | 3C414 |
For Fan Type | Tubeaxial |
Product Type | Fan Guard |
Description
Fan Guard, For Fan Diameter 36 in, For Fan Type Tubeaxial, Mounting Hole Diameter 5/8 in, Material Steel, Bolt Circle Diameter 38 1/8 in, Finish Polyester Coated, For Use With 3C414, Overall Length 1/4 in, Product Type Fan Guard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRIEDRICH Air Conditioner w/Heat, 12,000 BtuH Cool (WET12A33A)
- HI-TECH DURAVENT Industrial Duct Hose, 12"x25ft. (2002-1200-1725)
- ALFA LAVAL Brazed Plate Heat Exchanger, AISI 316L, Stainless Steel, Copper, 100 Plates - Subcooler - 360k BTU (ACH-70X-100M-F)
- ZORO SELECT Press Switch, Open On Fall 5 PSI (6ALA2)
- DAYTON 30" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7F843)
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7AG44)
- DAYTON 18" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC (7AF52)
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC (7AF71)
- DAYTON 30" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC (7AF81)
- DAYTON 30" Tubeaxial Fan (166207A)
- DAYTON 24" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230VAC (7J347)
- Dayton Tubeaxial Fans and Accessories