Shop All Axial Fans and Accessories
Dayton
Fan Guard, Fan Size 3-1/8"
Mfr # 4YD96
Zoro # G3364523
product price: $1.85
/ea
Sold in multiples of 2 for $3.70
$3.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 3/16 in
- Width 3"
- Material Steel
- Mounting Eye O.C. (In.) (4) 2-13/16
- Depth (In.) 13/64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 4YD96
- Zoro # G3364523
- UPC # 190735338063
- Country of Origin China
- Category Axial Fans and Accessories
Dimensions
Depth | 3/16 in |
Width | 3" |
Depth (In.) | 13/64 |
For Fan Size (In.) | 3-1/8 |
Dia. (In.) | 3 |
Diameter | 3 in |
For Fan Size | 3-1/8" |
Details
Material | Steel |
Mounting Eye O.C. (In.) | (4) 2-13/16 |
Item | Compact Axial Fan Guard |
Mounting Eye O.C. | (4) 2-13/16 in |
Fits Fan Shape | Square |
Radiator Connection | 3 1/8 in |
Description
Compact Axial Fan Guard, Radiator Connection 3 1/8 in, Fits Fan Shape Square, Diameter 3 in, 3/16 in Depth, Mounting Eye O.C. (4) 2-13/16 in, Frame Material Steel, Finish Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Thermostat Knob (6EDZ2)
- DAYTON Exhaust Fan, 24 In, 115/230V (10E047)
- TEMPCO Screw-in Base (CRK00016)
- TINKERTOOLS 4 x 10 in. Metal Undampered Floor Register, Black (TI2624673)
- DAYTON Fan Guard, 6-15/16" (31CC77)
- DAYTON Compact Blower, Square, 48V DC, - Phase, 31.4 cfm cfm, 4 3/4 in W. (5JME6)
- DAYTON Standard Square Axial Fan, 115V AC, 91/77 cfm, 4-11/16 in W. (55VD30)
- DAYTON Filter Guard, 3-1/8"x3-1/8" (31CC63)
- DAYTON Axial Fan Kit, 4 3/4 in H, 1 in D (786EV8)
- DAYTON Axial Fan Kit, 4 3/4 in H, 1 in D (786EV7)
- DAYTON Axial Fan, Square, 115V AC, 1 Phase, 55 cfm, 4 11/16 in W. (4WT49)
- Dayton Axial Fans and Accessories