Shop All Tubeaxial Fans and Accessories
Dayton
Fan Guard, Depth 3/16 In, 4TM84
Mfr # 508209
Zoro # G2035801
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Tubeaxial Fan Dia. 21 in
- Depth 3/16 in
- For Use With 4TM84
- Finish Polyester Coated
- For Use with Fans 4TM84
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 508209
- Zoro # G2035801
- UPC # 190735281437
- Country of Origin United States
- Category Tubeaxial Fans and Accessories
Dimensions
For Tubeaxial Fan Dia. | 21 in |
Depth | 3/16 in |
Overall Dimensions H x W x L | 1/4 in |
Mounting Hole Diameter | 1/2 in |
Overall Length | 1/4 in |
Bolt Circle Diameter | 22 5/8 in |
For Fan Diameter | 21 in |
Details
Item | Fan Guard |
For Use With | 4TM84 |
Finish | Polyester Coated |
For Use with Fans | 4TM84 |
Material | Steel |
For Use With Fans | 4TM84 |
For Fan Type | Tubeaxial |
Product Type | Fan Guard |
Description
Fan Guard, For Fan Diameter 21 in, For Fan Type Tubeaxial, Mounting Hole Diameter 1/2 in, Material Steel, Bolt Circle Diameter 22 5/8 in, Finish Polyester Coated, For Use With 4TM84, Overall Length 1/4 in, Product Type Fan Guard
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARADYNE Tube/Fin Heater Coil, 16" (TA8000437)
- OPEN HEARTH GRATE FIREPLACE 27"" CAST (15427N)
- DAYTON Louver, Adj w/ 40 to 52 In, Galv Steel (2FTY1)
- AIRSEPT Line Splice 90 Degree Repair 1/2" OD (76071)
- DAYTON 18" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC (7F955)
- DAYTON Fan Guard, For Use With 4TM85 and 3C411 (508210)
- DAYTON Curb Cap, 6 In. H, 42 In. W, 42 In. D (166231)
- DAYTON 12" Tubeaxial Fan, 115VAC (166001A)
- DAYTON 16" Tubeaxial Fan (166204A)
- DAYTON Fan Guard, For Use With 4TM82 and 4C661 (508208)
- DAYTON 16" Tubeaxial Fan, 115VAC (166002A)
- Dayton Tubeaxial Fans and Accessories