Shop All Hydronic Heaters and Accessories
Dayton
Fan Guard, 8 In. H, 17 In. W, 17 In. D
Mfr # 5PV74
Zoro # G1450075
Free Shipping & Returns
$440.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 5PV66, 5PV68
- Color Dark Gray
- Includes Mounting Hardware
- Standards ETL Certified
- Overall Depth 4 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 5PV74
- Zoro # G1450075
- UPC # 190735349632
- Country of Origin United States
- Category Hydronic Heaters and Accessories
Dimensions
Overall Depth | 4 5/8 in |
Overall Diameter | 20 in |
Diameter X Depth | 20 in x 7 3/8 in |
Details
Item | Hydronic Unit Heater Fan Guard |
For Use With | Mfr. No. 5PV66, 5PV68 |
Color | Dark Gray |
Includes | Mounting Hardware |
Standards | ETL Certified |
Compatible Mfr. Model Number | 5PV66, 5PV68 |
Features | Fingerproof OSHA Guard |
Material | Metal Wire |
Compatible with Product Type | Unit Heaters |
Product Type | OSHA Fan Guard |
Description
Product Type OSHA Fan Guard, Compatible Grainger Part Number 5PV66, 5PV68, Material Metal Wire, Color Dark Gray, Overall Diameter 20 in, Overall Depth 4 5/8 in, Compatible Mfr. Model Number 5PV66, 5PV68, Compatible with Product Type Unit Heaters, Features Fingerproof OSHA Guard, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING A60 Browning Super Grip Belt (A60)
- ACCUMULAIR Pleated Air Filter, 14" x 24" x 2", 6 Pack (FO14X24X2_6)
- AMERICAN METAL FILTER 16 x 25 x 1 Nominal Washable 304 Stainless Steel HVAC Metal Mesh Air Filter (HIS101625)
- HOSHIZAKI Hose, Vinyl, Cut to Length per Meter (7716B2025)
- DAYTON Hydronic Unit Heater, 27-3/4" H (5PV27)
- DAYTON Hydronic Unit Heater, 23-3/8" W (5PV30)
- DAYTON Hydronic Unit Heater, 13-13/16"D, 1800 cfm (5PV15)
- DAYTON Hydronic Unit Heater, 16-3/4 In. H (5PV61)
- DAYTON Hydronic Unit Heater, 27-7/8" W, 17-3/4" D (4NHG5)
- DAYTON Hydronic Unit Heater, 17-1/8" W, 900 cfm (5PV47)
- BEACON MORRIS Left Hand End Cover (TP20-EC3L)
- Dayton Hydronic Heaters and Accessories