Shop All Exhaust and Supply Fan Accessories
Dayton
Fan Guard, 66-1/4 In. H, 66-1/4 In. W
Mfr # 1WBU9
Zoro # G0816094
product price: $1,265.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,265.99
Free 30-Day Returns
Key Features
- Material Steel
- Standards OSHA
- Width 66 1/4 in
- Dimension D 60 in
- Dimension B 37 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1WBU9
- Zoro # G0816094
- UPC # 190735149256
- Country of Origin United States
- Category Exhaust and Supply Fan Accessories
Dimensions
Width | 66 1/4 in |
Dimension D | 60 in |
Dimension B | 37 in |
Dimension A | 66 1/4 in |
Height | 66 1/4 in |
Dimension C | 2 in |
Depth | 37 in |
Overall Width | 66 1/4 in |
For Blade Diameter | 60 in |
Overall HxWxD | 66 1/4 in x 66 1/4 in x 37 in |
Overall Depth | 37 in |
Overall Height | 66 1/4 in |
Details
Item | Fan Guard |
Material | Steel |
Standards | OSHA |
Gauge | 16 |
For Use With | 60 in Dayton Wall Fans |
Includes | (2) Intake Guards, (4) Side Panels |
Thickness | 16 ga |
Finish | Galvanized |
Description
Fan Guard, For Blade Diameter 60 in, Thickness 16 ga, Material Steel, Overall Width 66 1/4 in, Overall Depth 37 in, Overall Height 66 1/4 in, Finish Galvanized, Includes (2) Intake Guards, (4) Side Panels, Standards OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 14" x 25" x 1" Polyester Air Filter Pad MERV 7, Blue/White (6B751)
- HONEYWELL Damper Actuator Proportioning, 25 Lb-In (M7415A1006/U)
- ALL-FILTERS 18 x 36x 1 Washable Electrostatic Furnace Air Filter (18361.E)
- ALL-FILTERS 25X25X2 Merv 8 Pleated AC Furnace Air Filter, 6PK (25252.8 6PK)
- DAYTON Fan Guard, 54-1/4 In. H, 54-1/4 In. W (1WBU7)
- DAYTON Weather Hood, 54 In, Galvanized Steel (1WBW5)
- DAYTON Ceiling Ventilator, 1410 CFM, 115 V (5AE80)
- DAYTON Exhaust Fan, 18 In, 3126 CFM (10D960)
- DAYTON Cabinet Exhaust Fan, 30 In, 115/208-230 V (1AHB8)
- DAYTON Fan Guard, 40-1/8 In. H, 40-1/8 In. W (1WBU5)
- DAYTON Wall Housing, Galv Steel, For 42 In Fan (3FKG2)
- Dayton Exhaust and Supply Fan Accessories