Shop All Exhaust and Supply Fan Accessories
Dayton
Fan Guard, 60-1/4 In. H, 60-1/4 In. W
Mfr # 1WBU8
Zoro # G2298021
product price: $1,034.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,034.99
Free 30-Day Returns
Key Features
- For Use With 54 in Dayton Wall Fans
- Depth 34 in
- Material Steel
- Width 60 1/4 in
- Dimension C 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1WBU8
- Zoro # G2298021
- UPC # 190735149249
- Country of Origin United States
- Category Exhaust and Supply Fan Accessories
Dimensions
Depth | 34 in |
Width | 60 1/4 in |
Dimension C | 2 in |
Dimension A | 60 1/4 in |
Dimension D | 54 in |
Height | 60 1/4 in |
Dimension B | 34 in |
Overall HxWxD | 60 1/4 in x 60 1/4 in x 34 in |
For Blade Diameter | 54 in |
Overall Depth | 34 in |
Overall Height | 60 1/4 in |
Overall Width | 60 1/4 in |
Details
Item | Fan Guard |
For Use With | 54 in Dayton Wall Fans |
Material | Steel |
Gauge | 16 |
Standards | OSHA |
Thickness | 16 ga |
Includes | (2) Intake Guards, (4) Side Panels |
Finish | Galvanized |
Description
Fan Guard, For Blade Diameter 54 in, Thickness 16 ga, Material Steel, Overall Width 60 1/4 in, Overall Depth 34 in, Overall Height 60 1/4 in, Finish Galvanized, Includes (2) Intake Guards, (4) Side Panels, Standards OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Mp953C1075 Pneumatic Valve (MP953C1075)
- CRATHCO Heavy Valve O-Ring (290-00178)
- WHITE-RODGERS Thermostat, 1 H 1 C, Battery, 24VAC (01F78 144S1)
- ALL-FILTERS 24X30X1 MERV 12 Pleated AC Furnace Air Filter, 6PK (24301.12 6PK)
- DAYTON Exhaust Fan, 18 In, 2989 CFM (10D965)
- DAYTON Guard Mounted Exhaust Fan, Blade 7" Dia. (484X51)
- DAYTON Wall Collar, 10 In. (16D549)
- DAYTON In-Line Cabinet Fan, 813 CFM (6WZN9)
- DAYTON Panel Exhaust Fan, 12In., 115/208-230V (32ZN53)
- DAYTON Weatherhood, 8 In. (16D554)
- DAYTON Fan Guard, 16-1/8 In. H, 16-1/8 In. W (1WBT8)
- Dayton Exhaust and Supply Fan Accessories