Shop All Axial Fans and Accessories
Dayton
Fan Guard, 6-3/4"
Mfr # 3RP15
Zoro # G0630804
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 3/8 in
- Width 6-3/4"
- Material Plastic
- Dia. (In.) 6-3/4
- Depth (In.) 3/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 3RP15
- Zoro # G0630804
- UPC # 190735293362
- Country of Origin China
- Category Axial Fans and Accessories
Dimensions
Depth | 3/8 in |
Width | 6-3/4" |
Dia. (In.) | 6-3/4 |
Depth (In.) | 3/8 |
For Fan Size (In.) | 6-3/4 |
For Fan Size | 6-3/4" |
Diameter | 6 3/4 in |
Details
Material | Plastic |
Item | Fan Guard |
Mounting Eye O.C. (In.) | (2) 6-3/8 |
Mounting Eye O.C. | (2) 6-3/8 in |
Fits Fan Shape | Round |
Radiator Connection | 6 3/4 in |
Product Type | Compact Axial Fan Guard |
Description
Compact Axial Fan Guard, Radiator Connection 6 3/4 in, Fits Fan Shape Round, Diameter 6 3/4 in, 3/8 in Depth, Mounting Eye O.C. (2) 6-3/8 in, Frame Material Plastic, Finish Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 2-Ply Link Air Filter, 20x20", 480" Length (2GHF5)
- LEGEND VALVE 1/4" BACK MOUNT T & P GAUGE (800-662)
- BESTAIR PRO 20 in x 20 in x 5 in Synthetic Furnace Air Cleaner Filter, MERV 11 2 PK (5-2020-11-2)
- DAYTON 18" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC (7F954)
- DAYTON Standard Square Axial Fan, Square, 48V DC, - Phase, 75 cfm (2RTH8)
- DAYTON Axial Fan, Square, 24V DC, - Phase, 84.1 cfm, 3 1/8 in W. (2RTH6)
- DAYTON Axial Fan Kit, 3 5/8 in H, 1 in D (786EV3)
- DAYTON Standard Square Axial Fan, 120V AC, 84/92 cfm, 4-11/16 in W. (55VD29)
- DAYTON Standard Square Axial Fan, 115V AC, 93 cfm, 4-11/16 in W. (55VD27)
- DAYTON Fan Guard, 4-5/8"x4-5/8" (31CC64)
- DAYTON Axial Fan, Square, 230V AC, 1 Phase, 115 cfm, 4 11/16 in W. (2RTD9)
- Dayton Axial Fans and Accessories