Shop All Axial Fans and Accessories
Dayton
Fan Guard, 6-15/16"
Mfr # 31CC77
Zoro # G8497291
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 3/8 in
- Width 6-15/16"
- Includes 304 Stainless Steel Wire Guard
- Material 304 Stainless steel
- Depth (In.) 3/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 31CC77
- Zoro # G8497291
- UPC # 190735249406
- Country of Origin China
- Category Axial Fans and Accessories
Dimensions
Depth | 3/8 in |
Width | 6-15/16" |
Depth (In.) | 3/8 |
For Fan Size (In.) | 6-3/4 |
Dia. (In.) | 6-15/16 |
Diameter | 6 in |
For Fan Size | 6-3/4" |
Details
Includes | 304 Stainless Steel Wire Guard |
Material | 304 Stainless steel |
Mounting Eye O.C. (In.) | (2) 6-3/8 |
Item | Fan Guard |
Agency Compliance | UL, CSA, RoHS |
Standards | CSA, RoHS, UL |
Mounting Eye O.C. | (2) 6-3/8 in |
Fits Fan Shape | Square |
Radiator Connection | 6 3/4 in |
Product Type | Compact Axial Fan Guard |
Description
Compact Axial Fan Guard, Radiator Connection 6 3/4 in, Fits Fan Shape Square, Diameter 6 in, 3/8 in Depth, Mounting Eye O.C. (2) 6-3/8 in, Frame Material 304 Stainless Steel, Includes 304 Stainless Steel Wire Guard, Standards CSA, RoHS, UL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IEC 14HP, 208230V FAN COIL MOTOR (E020-70021531)
- NORDYNE 01-0095 30/5/440 Cap Rd (01-0095)
- OMNITEC DESIGN Intake Manifold, For Mfr. No. OA2200C/UL (OAIM2200-12)
- HONEYWELL THERMAL SOLUTIONS L4079B1033 Mercury Free (L4079B1033)
- DAYTON Standard Square Axial Fan, Square, 115V AC, 1 Phase, 30 cfm (4WT40)
- DAYTON Standard Round Axial Fan, 120V AC, 197/230 cfm (55VD32)
- DAYTON Axial Fan, Square, 115V AC, 1 Phase, 92/102 cfm, 4 11/16 in W. (3VU65)
- DAYTON Axial Fan, Square, 115V AC, 1 Phase, 124 cfm, 4 11/16 in W. (2RTK6)
- DAYTON Standard Square Axial Fan, 115V AC, 91/77 cfm, 4-11/16 in W. (55VD30)
- DAYTON Replacement Filter Media, 4-9/16"x4-9/16", 5PK (31CC62)
- RITTAL Axial Fan, Square, 24V DC, 12 cfm, 4 3/5 in W. (3237124)
- Dayton Axial Fans and Accessories