Shop All Exhaust and Supply Fan Accessories
Dayton
Fan Guard, 54-1/4 In. H, 54-1/4 In. W
Mfr # 1WBU7
Zoro # G2582002
product price: $1,006.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$1,006.99
Free 30-Day Returns
Key Features
- Dimension D 48 in
- For Use With 48 in Dayton Wall Fans
- Dimension A 54 1/4 in
- Dimension C 2 in
- Width 54 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1WBU7
- Zoro # G2582002
- UPC # 190735149232
- Country of Origin United States
- Category Exhaust and Supply Fan Accessories
Dimensions
Dimension D | 48 in |
Dimension A | 54 1/4 in |
Dimension C | 2 in |
Width | 54 1/4 in |
Depth | 32 in |
Height | 54 1/4 in |
Dimension B | 32 in |
Overall Width | 54 1/4 in |
Overall HxWxD | 54 1/4 in x 54 1/4 in x 32 in |
Overall Depth | 32 in |
For Blade Diameter | 48 in |
Overall Height | 54 1/4 in |
Details
Item | Fan Guard |
For Use With | 48 in Dayton Wall Fans |
Gauge | 18 |
Standards | OSHA |
Material | Steel |
Thickness | 16 ga |
Finish | Galvanized |
Includes | (2) Intake Guards, (4) Side Panels |
Description
Fan Guard, For Blade Diameter 48 in, Thickness 16 ga, Material Steel, Overall Width 54 1/4 in, Overall Depth 32 in, Overall Height 54 1/4 in, Finish Galvanized, Includes (2) Intake Guards, (4) Side Panels, Standards OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMERCIAL COOL 9,000 BTU Portable Air Conditioner with Remote and WiFi Control (CCP6JW)
- DAYTON HEPA Filter (2HNT6)
- BROAN Damper and Duct Connector 4 In (97014185)
- DAYTON Fanblade, 24 In, 1/4 HP (4HZ05)
- DAYTON Exhaust Fan, 24 In, Hazardous Location (10E005)
- DAYTON Exhaust Fan, 16 In, 1201 CFM (10D956)
- DAYTON Cabinet Exhaust Fan, 48 In, 208-230/460 V (6LFC4)
- DAYTON Cabinet Supply Fan, 24 In, 115/208-230 V (1AJA7)
- DAYTON Cabinet Exhaust Fan, 42 In, 208-230/460 V (6LFC3)
- DAYTON Replacement Grille Kit, 14.875" L, 13.25"W (484728)
- DEWSTOP Condensation Fan Control Humidity Sensor with Countdown Timer in White 120-Volt, 50/60Hz (HS-C00-W7)
- Dayton Exhaust and Supply Fan Accessories