Shop All Exhaust and Supply Fan Accessories
Dayton
Fan Guard, 46-1/8 In. H, 46-1/8 In. W
Mfr # 1WBU6
Zoro # G2271516
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$642.99
Free 30-Day Returns
Key Features
- Material Steel
- Gauge 18
- For Use With 42 in Dayton Wall Fans
- Width 46 1/8 in
- Dimension B 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 1WBU6
- Zoro # G2271516
- UPC # 190735149225
- Country of Origin United States
- Category Exhaust and Supply Fan Accessories
Dimensions
Width | 46 1/8 in |
Dimension B | 30 in |
Dimension D | 42 in |
Dimension C | 2 in |
Dimension A | 46 1/8 in |
Height | 46 1/8 in |
Depth | 30 in |
For Blade Diameter | 42 in |
Overall Depth | 30 in |
Overall Height | 46 1/4 in |
Overall HxWxD | 46 1/4 in x 46 1/4 in x 30 in |
Overall Width | 46 1/4 in |
Details
Item | Fan Guard |
Material | Steel |
Gauge | 18 |
For Use With | 42 in Dayton Wall Fans |
Standards | OSHA |
Finish | Galvanized |
Includes | Intake Guard, (4) Side Panels |
Thickness | 18 ga |
Description
Fan Guard, For Blade Diameter 42 in, Thickness 18 ga, Material Steel, Overall Width 46 1/4 in, Overall Depth 30 in, Overall Height 46 1/4 in, Finish Galvanized, Includes Intake Guard, (4) Side Panels, Standards OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIEBERT Control Board (415761G9S)
- FIREYE Chassis with Non-Self Check A, 120V (YB110UV)
- JOHNSON CONTROLS Pneumatic Temperature Transmitter, 3 to 15 psi (T-5210-1009)
- FRIEDRICH Window Air Conditioner, 230V AC, Cool Only, 12,000 BtuH (KCS12A30A)
- DAYTON Guard Mounted Exhaust Fan, 30 in. Dia. (45MX72)
- DAYTON Wall Collar, 16 In. (16D552)
- DAYTON Wall Housing, Galv Steel, For 20 In Fan (3FKF7)
- DAYTON Wall Housing, Galv Steel, For 30 In Fan (3FKF9)
- DAYTON Cabinet Supply Fan, 48 In, 208-230/460 V (1AJB1)
- DAYTON Ceiling Ventilator, 557 CFM, 115 V (5AE75)
- HESSAIRE Guard, Dayton, For 484X40, 484X41, 484X50 (G18SF)
- Dayton Exhaust and Supply Fan Accessories