Shop All Axial Fans and Accessories
Dayton
Fan Guard, 4-11/16"
Mfr # 31CC80
Zoro # G8497325
$1.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 1/4 in
- Width 4-11/16"
- Includes Black Wire Guard
- Material Black Electro Deposit Steel
- For Fan Size (In.) 4-11/16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 31CC80
- Zoro # G8497325
- UPC # 190735249437
- Country of Origin China
- Category Axial Fans and Accessories
Dimensions
Depth | 1/4 in |
Width | 4-11/16" |
For Fan Size (In.) | 4-11/16 |
Depth (In.) | 1/4 |
Dia. (In.) | 4-11/16 |
For Fan Size | 4-11/16" |
Diameter | 4 11/16 in |
Details
Includes | Black Wire Guard |
Material | Black Electro Deposit Steel |
Item | Fan Guard |
Mounting Eye O.C. (In.) | (4) 4-1/8 |
Agency Compliance | UL, CSA, RoHS |
Mounting Eye O.C. | (4) 4-1/8 in |
Standards | CSA, RoHS, UL |
Finish | Black |
Fits Fan Shape | Square |
Radiator Connection | 4 11/16 in |
Product Type | Compact Axial Fan Guard |
Description
Compact Axial Fan Guard, Radiator Connection 4 11/16 in, Fits Fan Shape Square, Diameter 4 11/16 in, 1/4 in Depth, Mounting Eye O.C. (4) 4-1/8 in, Frame Material Black Electro Deposit Steel, Finish Black, Standards CSA, RoHS, UL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK SOURCE1 Fan Prop 30 Inch Cw 318 58 Inch Bore (S1-02625579000)
- AIR HANDLER V-Bank Air Filter, 20x20x12", MERV 16 (11Z814)
- WHITE-RODGERS Universal Thermostat Guard, Metal (F29-0222)
- PRO1 IAQ Low Voltage Thermostat, 2 H 1 C, Hardwired/Battery, 24VAC (T731W)
- DAYTON Axial Fan Kit, 3 5/8 in H, 1 in D (786EV2)
- DAYTON Axial Fan Kit, 4 3/4 in H, 1 in D (786EV7)
- DAYTON Fan Guard, 8-3/4" (4YD82)
- DAYTON Fan Guard, 8-3/4" (31CC78)
- DAYTON Fan Guard, 2-3/8" (31CC73)
- DAYTON Replacement Filter Media, 4-9/16"x4-9/16", 5PK (31CC62)
- RITTAL Axial Fan, Square, 400/460V AC, 3 Phase, 424 cfm, 12 4/5 in W. (3244140)
- Dayton Axial Fans and Accessories