Shop All Axial Fans and Accessories
Dayton
Fan Guard, 4-11/16"
Mfr # 31CC76
Zoro # G8497282
$3.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 1/4 in
- Width 4-11/16"
- Includes 304 Stainless Steel Wire Guard
- Material 304 Stainless steel
- Mounting Eye O.C. (In.) (4) 4-1/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 31CC76
- Zoro # G8497282
- UPC # 190735249390
- Country of Origin China
- Category Axial Fans and Accessories
Dimensions
Depth | 1/4 in |
Width | 4-11/16" |
Depth (In.) | 1/4 |
For Fan Size (In.) | 4-11/16 |
Dia. (In.) | 4-11/16 |
Diameter | 4 11/16 in |
For Fan Size | 4-11/16" |
Details
Includes | 304 Stainless Steel Wire Guard |
Material | 304 Stainless steel |
Mounting Eye O.C. (In.) | (4) 4-1/8 |
Item | Fan Guard |
Agency Compliance | UL, CSA, RoHS |
Mounting Eye O.C. | (4) 4-1/8 in |
Standards | CSA, RoHS, UL |
Fits Fan Shape | Square |
Radiator Connection | 4 11/16 in |
Product Type | Compact Axial Fan Guard |
Description
Compact Axial Fan Guard, Radiator Connection 4 11/16 in, Fits Fan Shape Square, Diameter 4 11/16 in, 1/4 in Depth, Mounting Eye O.C. (4) 4-1/8 in, Frame Material 304 Stainless Steel, Includes 304 Stainless Steel Wire Guard, Standards CSA, RoHS, UL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Globe Valve, 2-Way, NC, 1/2 In, (F)NPT (VG7443ET)
- B & K IRON PULLY3.25""X1/2""VARI (6191)
- GOODMAN Thermostatic Expan Valve, 2-1/2 to 3 tons (TX3N4)
- EMPIRE VENTILATION Base, Ventilator (AB12G)
- DAYTON Axial Fan Kit, 3 5/8 in H, 1 in D (786EV4)
- DAYTON Replacement Filter Media, 4-9/16"x4-9/16", 5PK (31CC62)
- DAYTON Axial Fan Kit, 3 5/8 in H, 1 in D (786EV3)
- DAYTON Axial Fan, Skeleton, 115V AC, 1 Phase, 87 cfm, 4 7/16 in W. (2VUW4)
- DAYTON Fan Guard, 6-3/4" (3RP15)
- DAYTON Standard Round Axial Fan, 120V AC, 447/530 cfm (55VD33)
- DAYTON Filter Guard, 3-1/8"x3-1/8" (31CC63)
- Dayton Axial Fans and Accessories