Shop All Axial Fans and Accessories
Dayton
Fan Guard, -, 3-7/16" W.
Mfr # 2RTA5
Zoro # G0814143
product price: $2.49
/ea
$2.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 3/16 in
- Width 3-7/16"
- Material Steel
- Dia. (In.) 3-7/16
- Mounting Eye O.C. (In.) (4) 3-1/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2RTA5
- Zoro # G0814143
- UPC # 190735229996
- Country of Origin China
- Category Axial Fans and Accessories
Dimensions
Depth | 3/16 in |
Width | 3-7/16" |
Dia. (In.) | 3-7/16 |
For Fan Size (In.) | 3-5/8 |
Depth (In.) | 11/64 |
Diameter | 3 7/16 in |
For Fan Size | 3-5/8" |
Details
Material | Steel |
Item | Fan Guard |
Mounting Eye O.C. (In.) | (4) 3-1/4 |
Mounting Eye O.C. | (4) 3-1/4 in |
Fits Fan Shape | Square |
Radiator Connection | 3 5/8 in |
Product Type | Compact Axial Fan Guard |
Description
Compact Axial Fan Guard, Radiator Connection 3 5/8 in, Fits Fan Shape Square, Diameter 3 7/16 in, 3/16 in Depth, Mounting Eye O.C. (4) 3-1/4 in, Frame Material Steel, Finish Nickel Chrome, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Thermo-Disc 36T21 11144 L320-60F (L320)
- BESTAIR 20 in. W X 20 in. H X 4 in. D 8 MERV Pleated Air Filter (BA4-2020-8)
- DELHI Blower, BD, Less Motor, 15-1/2 Wheel, Shaft Dia.: 1 3/16 in (9005479)
- QMARK Electric Ceiling Heater, 208V, 5K Watts (CDF558SE)
- DAYTON Axial Fan Kit, 4 3/4 in H, 1 1/2 in D (786EW0)
- DAYTON Axial Fan Kit, 6 3/4 in H, 2 in D (786EW7)
- DAYTON Axial Fan Kit, 3 1/2 in D (786EW6)
- DAYTON Fan Guard, 2-3/32" (3RP19)
- DAYTON Axial Fan Kit, 6 3/4 in H, 2 in D (786EW8)
- DAYTON Axial Fan Kit, 4 3/4 in H, 1 in D (786EV5)
- ATLANTIC BLOWERS Tube Axial Fan, 4 HP, 16951 cfm, Tube, 220-275V/380-480V, 3 Phase (ABAF-32-460)
- Dayton Axial Fans and Accessories