Shop All Axial Fans and Accessories
Dayton
Fan Guard, 3-1/8"x3-1/8"
Mfr # 31CC60
Zoro # G8497124
product price: $0.65
/ea
Sold in multiples of 2 for $1.30
$1.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 1/4 in
- Height 3 1/8 in
- Width 3 1/8 in
- Material Plastic
- Mounting Eye O.C. (In.) (4) 2-13/16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 31CC60
- Zoro # G8497124
- UPC # 190735249239
- Country of Origin China
- Category Axial Fans and Accessories
Dimensions
Depth | 1/4 in |
Height | 3 1/8 in |
Width | 3 1/8 in |
For Fan Size (In.) | 3-1/8 |
Width (In.) | 3-1/8 |
Height (In.) | 3-1/8 |
Dia. (In.) | 3-1/8 |
Depth (In.) | 1/4 |
For Fan Size | 3-1/8" |
Details
Material | Plastic |
Mounting Eye O.C. (In.) | (4) 2-13/16 |
Item | Fan Guard |
Agency Compliance | UL, RoHS, E56070 |
Standards | E56070, RoHS, UL |
Mounting Eye O.C. | (4) 2-13/16 in |
Fits Fan Shape | Square |
Radiator Connection | 3 1/8 in |
Product Type | Compact Axial Fan Guard |
Description
Compact Axial Fan Guard, Radiator Connection 3 1/8 in, Fits Fan Shape Square, 3 1/8 in Height, 3 1/8 in Width, 1/4 in Depth, Mounting Eye O.C. (4) 2-13/16 in, Frame Material Plastic, Finish Black, Standards E56070, RoHS, UL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIF Refrigerant Scale, Electronic, 110 lb Max Capacity, Includes Carrying Case (TIF9010A)
- OPEN HEARTH Log Hoop 40 in.Tube Stl Blk (15209)
- DAYTON Upblast Ventilator, Wheel 11 In, 115V (20FT11)
- DAYTON Bearing I.D. 1-7/16 In (991018)
- DAYTON Axial Fan, Square, 24V DC, 108.2 cfm, 4 11/16 in W. (31CC85)
- DAYTON Cord Set With Wire Leads, 115/230V AC, 24 in W. (4YD80)
- DAYTON Axial Fan, Square, 115V AC, 1 Phase, 18 cfm, 2 3/8 in W. (2RTE4)
- DAYTON Axial Fan Kit, 3 1/8 in H, 1 1/2 in D (786EV0)
- DAYTON Fan Guard, 4-11/16" (31CC76)
- DAYTON Standard Square Axial Fan, 230V AC, 98 cfm, 4-11/16 in W. (55VD25)
- XPOWER MANUFACURE XPOWER Stackable Axial Fan With 3-Hour Timer, Variable Speed, 1/3 HP, 3600 CFM (X-47ATR)
- Dayton Axial Fans and Accessories