Shop All Exhaust and Supply Fan Accessories
Dayton
Fan Guard, 28-1/8 In. H, 28-1/8 In. W
Mfr # 1WBU3
Zoro # G0306661
product price: $371.99
/ea
Free Shipping & Returns
$371.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Gauge 18
- Dimension D 24 in
- Dimension C 1 1/4 in
- For Use With 24 in Dayton Wall Fans
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1WBU3
- Zoro # G0306661
- UPC # 190735149195
- Country of Origin Mexico
- Category Exhaust and Supply Fan Accessories
Dimensions
Dimension D | 24 in |
Dimension C | 1 1/4 in |
Height | 28 1/8 in |
Depth | 22 in |
Dimension B | 22 in |
Dimension A | 28 1/8 in |
Width | 28 1/8 in |
Overall HxWxD | 28 1/4 in x 28 1/4 in x 21 in |
For Blade Diameter | 24 in |
Overall Depth | 21 in |
Overall Height | 28 1/4 in |
Overall Width | 28 1/4 in |
Details
Item | Fan Guard |
Material | Steel |
Gauge | 18 |
For Use With | 24 in Dayton Wall Fans |
Standards | OSHA |
Finish | Galvanized |
Thickness | 18 ga |
Includes | Intake Guard, (4) Side Panels |
Description
Fan Guard, For Blade Diameter 24 in, Thickness 18 ga, Material Steel, Overall Width 28 1/4 in, Overall Depth 21 in, Overall Height 28 1/4 in, Finish Galvanized, Includes Intake Guard, (4) Side Panels, Standards OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Shutter Mount Exhaust Fan, 10 in, Variable Speed, 600 CFM (484X37)
- JOHNSON CONTROLS Horizontal Remote Kit, Damper (M9000-270)
- ALL-FILTERS 12X24X1 MERV 10 Pleated AC Furnace Air Filter, 6PK (12241.10 6PK)
- DAYTON Downblast Vent, Direct Drive, 11 In (6KWK6)
- DAYTON In-Line Cabinet Fan, 813 CFM (6WZN9)
- DAYTON Guard Mounted Exhaust Fan, Blade 10" Dia. (484X52)
- DAYTON Fan Guard, 34-1/8 In. H, 34-1/8 In. W (1WBU4)
- DAYTON Exhaust Fan, 20 In, Hazardous Location (10E002)
- DAYTON Cabinet Supply Fan, 48 In, 208-230/460 V (1AJB1)
- DAYTON Ceiling Ventilator, Insulated, 443 CFM (6WZN1)
- DAYTON Exhaust Fan, 12 In, 3 Phase, Haz Location (10D996)
- Dayton Exhaust and Supply Fan Accessories