Shop All Exhaust and Supply Fan Accessories
Dayton
Fan Guard, 24-1/8 In. H, 24-1/8 In. W
Mfr # 1WBU2
Zoro # G0814475
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 20 in Dayton Wall Fans
- Depth 15 in
- Gauge 20
- Dimension D 20 in
- Standards OSHA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1WBU2
- Zoro # G0814475
- UPC # 190735149188
- Country of Origin Mexico
- Category Exhaust and Supply Fan Accessories
Dimensions
Depth | 15 in |
Dimension D | 20 in |
Width | 24 1/8 in |
Height | 24 1/8 in |
Dimension C | 1 1/4 in |
Dimension A | 24 1/8 in |
Dimension B | 15 in |
Overall HxWxD | 24 1/4 in x 24 1/4 in x 14 in |
Overall Height | 24 1/4 in |
For Blade Diameter | 20 in |
Overall Width | 24 1/4 in |
Overall Depth | 14 in |
Details
Item | Fan Guard |
For Use With | 20 in Dayton Wall Fans |
Gauge | 20 |
Standards | OSHA |
Material | Steel |
Includes | Intake Guard, (4) Side Panels |
Thickness | 20 ga |
Finish | Galvanized |
Description
Fan Guard, For Blade Diameter 20 in, Thickness 20 ga, Material Steel, Overall Width 24 1/4 in, Overall Depth 14 in, Overall Height 24 1/4 in, Finish Galvanized, Includes Intake Guard, (4) Side Panels, Standards OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 12x24x2 Synthetic Pleated Air Filter, MERV 11 (2DYU6)
- YELLOW JACKET High Side Hose, Low Loss, 60 In, Red (29660)
- ALL-FILTERS 16x25x5, MERV 10, Pleated HVAC AC Furnace Air Filters Replacement for Carrier EXPXXUNV0016, 2PK (16255.10H)
- AIR HANDLER 2-Ply Ring Panel Air Filter, 20x22" (2DXX1)
- DAYTON Wall Collar, 10 In. (16D549)
- DAYTON Guard Mounted Exhaust Fan, Blade 20" Dia. (484X56)
- DAYTON Exhaust Fan, 16 In, 2847 CFM (10D964)
- DAYTON Weather Hood, 24 In, Galvanized Steel (1WBV9)
- DAYTON Cabinet Exhaust Fan, 24 In, 208-230/460 V (1AHB7)
- DAYTON Guard Mounted Exhaust Fan, 30 in. Dia. (45MX72)
- DAYTON Fan Guard, 16-1/8 In. H, 16-1/8 In. W (1WBT8)
- Dayton Exhaust and Supply Fan Accessories