Shop All Exhaust and Supply Fan Accessories
Dayton
Fan Guard, 22-1/8 In. H, 22-1/8 In. W
Mfr # 1WBU1
Zoro # G1256561
product price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 22 1/8 in
- Dimension C 1 1/4 in
- Dimension B 15 in
- Material Steel
- For Use With 18 in Dayton Wall Fans
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1WBU1
- Zoro # G1256561
- UPC # 190735149171
- Country of Origin Mexico
- Category Exhaust and Supply Fan Accessories
Dimensions
Width | 22 1/8 in |
Dimension C | 1 1/4 in |
Dimension B | 15 in |
Dimension A | 22 1/8 in |
Height | 22 1/8 in |
Depth | 15 in |
Dimension D | 18 in |
For Blade Diameter | 18 in |
Overall HxWxD | 22 1/4 in x 22 1/4 in x 14 in |
Overall Height | 22 1/4 in |
Overall Width | 22 1/4 in |
Overall Depth | 14 in |
Details
Item | Fan Guard |
Material | Steel |
For Use With | 18 in Dayton Wall Fans |
Gauge | 20 |
Standards | OSHA |
Includes | Intake Guard, (4) Side Panels |
Thickness | 20 ga |
Finish | Galvanized |
Description
Fan Guard, For Blade Diameter 18 in, Thickness 20 ga, Material Steel, Overall Width 22 1/4 in, Overall Depth 14 in, Overall Height 22 1/4 in, Finish Galvanized, Includes Intake Guard, (4) Side Panels, Standards OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Damper Actuator, 813Spring W/Pos (D-3244-3)
- ALL-FILTERS 12X30X1 MERV 11 Pleated AC Furnace Air Filter, 6PK., 6PK (12301.11 6pk+)
- AIR KING Drum Fan 36" 120VAC (9236)
- DAYTON Motor Assembly (HV2116500G)
- DAYTON Wall Housing, Galv Steel, For 16 In Fan (3FKF5)
- DAYTON Weather Hood, 36 In, Galvanized Steel (1WBW2)
- DAYTON Wall Collar, 18 In. (16D553)
- DAYTON Exhaust Fan, 18 In, 3 Phase, Haz Location (10E001)
- DAYTON In-Line Cabinet Ventilator, 545 CFM, 115 V (3DPF3)
- DAYTON Exhaust Fan Venturi Frame, 16x16, Galv (10E033)
- CANARM Exhaust Fan, Hazardous Location, 18 In (SD18-XPF)
- Dayton Exhaust and Supply Fan Accessories