Shop All Axial Fans and Accessories
Dayton
Fan Guard, 2-3/32"
Mfr # 3RP19
Zoro # G2387987
original price:
$1.55
10% off
new price: $1.39
/ea
$1.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 3/16 in
- Width 2-3/32"
- Material Steel
- Dia. (In.) 2-3/32
- For Fan Size (In.) 2-3/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3RP19
- Zoro # G2387987
- UPC # 190735293393
- Country of Origin China
- Category Axial Fans and Accessories
Dimensions
Depth | 3/16 in |
Width | 2-3/32" |
Dia. (In.) | 2-3/32 |
For Fan Size (In.) | 2-3/8 |
Depth (In.) | 11/64 |
Diameter | 2 1/8 in |
For Fan Size | 2-3/8" |
Details
Material | Steel |
Item | Fan Guard |
Mounting Eye O.C. (In.) | (4) 1-31/32 |
Mounting Eye O.C. | (4) 1-31/32 in |
Fits Fan Shape | Square |
Radiator Connection | 2 3/8 in |
Product Type | Compact Axial Fan Guard |
Description
Compact Axial Fan Guard, Radiator Connection 2 3/8 in, Fits Fan Shape Square, Diameter 2 1/8 in, 3/16 in Depth, Mounting Eye O.C. (4) 1-31/32 in, Frame Material Steel, Finish Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCDONNELL & MILLER 324435 Ring Tetraseal For (324435)
- BRIGHT DYES Dye Tracer Cake, Red, 1.25 oz, PK10 (102000)
- ALL-FILTERS 16X20X4 Merv 11 Pleated AC Furnace Air Filter, 3PK (16204.11 3PK)
- AMERICAN LOUVER Eggcrate Return Grille, Surface Mount, 10" x 10", Wht, PK5 (AG-10X10-RSW-5PK)
- DAYTON Cord Set With Plug, 115V AC, 72 in W. (3RP14)
- DAYTON Standard Oblong Axial Fan, 230V AC, 196/229 cfm, 5-15/16 in W. (55VD35)
- DAYTON Standard Round Axial Fan, Round, 115V AC, 1 Phase, 800/870 cfm, 10" W. (2RTK9)
- DAYTON Axial Fan Kit, 4 3/4 in H, 1 1/2 in D (786EV9)
- DAYTON Axial Fan, Square, 12V DC, - Phase, 138 cfm, 4 11/16 in W. (6KD70)
- DAYTON Axial Fan, Skeleton, 115V AC, 1 Phase, 87 cfm, 4 7/16 in W. (2VUW4)
- RITTAL Exhaust Filter, 4.57"x4.57" (3237200)
- Dayton Axial Fans and Accessories