Shop All Hydronic Heaters and Accessories
Dayton
Fan Guard, 17 In. H, 37-1/4 In. W
Mfr # 5PV73
Zoro # G1173952
product price: $753.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$753.99
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 5PV64, 5PV65, 5PV67
- Color Dark Gray
- Includes Mounting Hardware
- Standards ETL Certified
- Diameter X Depth 41 1/2 in x 7 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 5PV73
- Zoro # G1173952
- UPC # 190735349625
- Country of Origin United States
- Category Hydronic Heaters and Accessories
Dimensions
Diameter X Depth | 41 1/2 in x 7 3/8 in |
Overall Depth | 7 3/8 in |
Overall Diameter | 41 1/2 in |
Details
Item | Hydronic Unit Heater Fan Guard |
For Use With | Mfr. No. 5PV64, 5PV65, 5PV67 |
Color | Dark Gray |
Includes | Mounting Hardware |
Standards | ETL Certified |
Product Type | OSHA Fan Guard |
Compatible with Product Type | Unit Heaters |
Compatible Mfr. Model Number | 5PV64, 5PV65, 5PV67 |
Material | Metal Wire |
Features | Fingerproof OSHA Guard |
Description
Product Type OSHA Fan Guard, Compatible Grainger Part Number 5PV64, 5PV65, 5PV67, Material Metal Wire, Color Dark Gray, Overall Diameter 41 1/2 in, Overall Depth 7 3/8 in, Compatible Mfr. Model Number 5PV64, 5PV65, 5PV67, Compatible with Product Type Unit Heaters, Features Fingerproof OSHA Guard, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTALS PLUS Roof Flashing (4YN38)
- DEWALT Heater 68K Btu (F340661)
- L.B. WHITE Forced Air Portable Gas Heater, Liquid Propane, 625 cfm, 10 in Wx (CP170ESPN21163T)
- AAF FLANDERS Flanders 10055.011212 12 x 12 x 1 in. EZ Flow II Spun Fiberglass Disposable Furnace Filter - Pack Of 12 (263434)
- DAYTON Hydronic Unit Heater, 18-5/8" D, 5000 cfm (1EBC3)
- DAYTON Hydronic Unit Heater, 29" H, 2900 cfm (5PV34)
- DAYTON Hydronic Unit Heater, 13-13/16"D, 1800 cfm (5PV16)
- DAYTON Hydronic Unit Heater, 14" D, Horizontal (5PV23)
- DAYTON Hydronic Unit Heater, 18-5/8"D, 5500 cfm (1EBC4)
- DAYTON Hydronic Unit Heater, 23-3/8" W, Header (5PV24)
- KING ELECTRIC Hydronic Wall Heater Small 4700/5800 BTU W/Aqua Stat & Fan Switch White (H612 4/5-AS/FS-GW)
- Dayton Hydronic Heaters and Accessories