Shop All Exhaust and Supply Fan Accessories
Dayton
Fan Guard, 16-1/8 In. H, 16-1/8 In. W
Mfr # 1WBT8
Zoro # G1162752
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards OSHA
- Dimension A 16 1/8 in
- Gauge 20
- Width 16 1/8 in
- Height 16 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 1WBT8
- Zoro # G1162752
- UPC # 190735149157
- Country of Origin Mexico
- Category Exhaust and Supply Fan Accessories
Dimensions
Dimension A | 16 1/8 in |
Width | 16 1/8 in |
Height | 16 1/8 in |
Depth | 15 in |
Dimension D | 12 in |
Dimension B | 15 in |
Dimension C | 1 1/4 in |
Overall Width | 16 1/4 in |
Overall Height | 16 1/4 in |
Overall Depth | 14 in |
For Blade Diameter | 12 in |
Overall HxWxD | 16 1/4 in x 16 1/4 in x 14 in |
Details
Item | Fan Guard |
Standards | OSHA |
Gauge | 20 |
Material | Steel |
For Use With | 12 in Dayton Wall Fans |
Includes | Intake Guard, (4) Side Panels |
Finish | Galvanized |
Thickness | 20 ga |
Description
Fan Guard, For Blade Diameter 12 in, Thickness 20 ga, Material Steel, Overall Width 16 1/4 in, Overall Depth 14 in, Overall Height 16 1/4 in, Finish Galvanized, Includes Intake Guard, (4) Side Panels, Standards OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL R8228D1018 Dpst N/O Resistive (R8228D1018)
- SPEEDI-BOOT Vent Boot Hanger, Straight, 4 x 12, Dia 7 (SBS-4127 SB)
- SOLAIRA Electric Infrared Heater, Ceiling Suspended, Wall, Aluminum, 3000 W (SALPHAH2-30240G)
- MULTI-PLEAT Pleated Filter, SC, Self-Sup, 16"x 25"x 2", MERV 8 (102-740-017)
- DAYTON Wall Housing, Galv Steel, For 18 In Fan (3FKF6)
- DAYTON Exhaust Fan, 16 In, 3 Phase, Haz Location (10D998)
- DAYTON Ceiling Ventilator, Insulated, 752 CFM (6WZN2)
- DAYTON Weatherhood, 18 In. (16D559)
- DAYTON Fan Guard, 28-1/8 In. H, 28-1/8 In. W (1WBU3)
- DAYTON Cabinet Exhaust Fan, 24 In, 115/208-230 V (1AHB6)
- AIR CONDITIONING PRODUCTS CO 14 Aluminum Wall Exhaust Shutter Rear Flange (EAS-MF 14")
- Dayton Exhaust and Supply Fan Accessories