Shop All Blower and Fan Accessories
Dayton
Fan Blade Pitch Gauge
Mfr # 2PYL9
Zoro # G1548592
product price: $26.89
/ea
$26.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Fan Blade
- Construction Material Polished Stamped Aluminum
- Application To Determine Pitch of Fan Blades
- Accessory Type Fan Blade Pitch Gauge
- Product Type Fan Blade Pitch Gauge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 2PYL9
- Zoro # G1548592
- UPC # 190735228999
- Country of Origin Taiwan, Province of China
- Category Blower and Fan Accessories
Dimensions
Overall Dimensions H x W x D | 3 in W |
Guard Dimension | 3 in W |
Overall Length | 4 in |
Overall Width | 3 in |
Details
Item | Fan Blade Pitch Gauge |
Type | Fan Blade |
Construction Material | Polished Stamped Aluminum |
Application | To Determine Pitch of Fan Blades |
Accessory Type | Fan Blade Pitch Gauge |
Product Type | Fan Blade Pitch Gauge |
Material | Polished Stamped Aluminum |
Description
Fan Blade Pitch Gauge, Product Type Fan Blade Pitch Gauge, Includes -, Material Polished Stamped Aluminum, Overall Length 4 in, Overall Width 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Pleated Air Filter, 16x25x2, MERV 8, High Capacity, Synthetic, 6B950, White (6B950)
- AIR HANDLER Fiberglass Air Filter, 12x16x1", MERV 5 (5C450)
- TEMPCO Cartridge Immersion Heater, 8-1/4 In. L (HDL00044)
- EKENA MILLWORK 3" Lifetime Vinyl Shutter-Lok's, Musket Brown (8/Bag) (LVSL0008MS)
- DAYTON Blower, 6 5/16 In, Less Motor (1C791)
- DAYTON Blower, 10 In, Capacity (7C648)
- DAYTON Air Circulation Filter, Accessory, PK2 (20VD64)
- DAYTON Blower, 7 3/4 In (1C792)
- DAYTON Direct Drive Blower, 115/230 V (7AP89)
- DAYTON Blower, 9 In (7C039)
- DAYTON Blower Support for 1XJX7, PR (5TCJ2)
- Dayton Blower and Fan Accessories