Shop All Replacement Propellers
Dayton
Fan Blade, 48 in., Galvanized, CW, 1 HP
Mfr # 9001568
Zoro # G2498058
product price: $95.65
/ea
Free Shipping & Returns
Not eligible for select promotions
$95.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 48 in
- Bore Dia. (In.) 1 in
- Pitch 34 Degrees
- Number of Blades 3
- Blade Material Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 9001568
- Zoro # G2498058
- UPC # 190735298756
- Country of Origin United States
- Category Replacement Propellers
Dimensions
Propeller Dia. (In.) | 48 in |
Bore Dia. (In.) | 1 in |
Bore Dia. (mm) | 25.4063 mm |
Details
Promotion Restriction | Not eligible for promotion |
Pitch | 34 Degrees |
Number of Blades | 3 |
Blade Material | Galvanized |
RPM | 613 RPM |
Rotation | CW |
HP | 1 hp |
Hub Location | HOI |
Item | Fan Blade |
Drive Type | Belt Drive |
Description
Fan Blade, Propeller Dia. (In.) 48 in, Bore Dia. (In.) 1 in, Bore Dia. (mm) 25.4063 mm, Pitch 34 Degrees , Rotation CW, Hub Location HOI, Number of Blades 3, HP 1 hp, RPM 613 RPM, Drive Type Belt Drive, Blade Material Galvanized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL MFG 4 in. D X 4 in. D Adjustable 90 deg Galvanized Steel Elbow Exhaust (GV0285-C)
- DAYTON BthExh Fn, 8In Duct Dia, Gal Steel, 120 V (60KU33)
- LENNOX Blwr Wheel, 12-7/8"X8-1/4", Cw, Le10H00 (10H00)
- PACKARD Draft Inducer, 120v, Metal, 5 3/4 in H. (66401)
- DAYTON Fan Blade, 36 in., Galvanized, CW, 3/4 HP (9001565)
- DAYTON Propeller, Dia 5 1/2 In, Bore Dia 3/16 In (5JLN4)
- DAYTON Fanblade, 24 In, 1/4hp, RPM: 1075 (4HZ11)
- DAYTON Propeller, Dia 2 1/2 In, Bore Dia 3/16 In (5JLK5)
- DAYTON Propeller, Dia 6 1/2 In, Bore Dia 3/16 In (5JLP1)
- DAYTON Replacement Propeller, 18 In, 3 Blade (2ATV6)
- DAYTON Propeller, Dia 6 1/2 In, Bore Dia 1/4 In (5JLP2)
- Dayton Fan Blades and Propellers